Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Astronomic 7-Day/365 Day 2-Circuit Electronic Control, 120-277 Vac, 2-SPST/DPST, Indoor Metal Enclosure
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$392.11
Each
Features:1.84IN Dia X 2.9IN Length, For Cabinets, Enclosures, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Material:Die Cast Zinc
$2,750.75
Per 100
Features:2.06IN Dia X 3.05IN Length, For Cabinets, Enclosures, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Material:Die Cast Zinc
$3,403.81
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 4 In Overall Width, 8 In Overall Length, 10 In Overall Height, 5.43 LB/Ea
$38.08
Eaton B-Line Series Mounting Panels, Used With Premier Series Enclosures, 36" X 36" Panels
$338.44
Circuit Safe Polycarbonate Nema Enclosure Assembly With External-Hinge Opaque Cover, 8 Inches X 8 Inches X 4 Inches
$76.40
Safety Switch, 30 A, 480 to 600 V Ac;250 V DC, 3 Poles, 4 Wires, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 8.13 In Overall Length, 10 In Overall Width, 15.88 In Overall Height, Fusible, 20 LB
$632.87
Eaton 7-Function Universal TR Series Timing Relay, Style Terminals, 0.05 Seconds-100 Hours Time Delay, 12-240 Vac/DC Input Voltage, Compact Din Rail Mount, DPDT Contact Configuration, IP40 Enclosure
$115.52
Enclosure, Steel, Hinge Cover, Panel Mount, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 5 Knockouts, 25.4 LB
$219.34
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
$214.92
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 9.145 LB
$70.31
3/4 Al Guat Body W/Cover
$212.43
3/4 Form 7 LB Fitting
$102.31
3X45 Galvanized Elbows
$11,072.52
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,664.24
Backbox, Feraloy Enclosure Material, 1 In Hub Size, Eds Series, 3-1/16 In Overall Width, 5-7/8 In Overall Height, 3-1/2 In Overall Length, Feraloy Material, 5.4 LB
$141.80
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 0.2542 LB
$14.32
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 20.1 In Height, Wall Mount, Glossy White, Powder Coated, Hinge Cover, 12.4 LB/Ea
$146.02
Eaton Global Plus Series Field Attachable Connector, Right Angle, Plastic Enclosure, 4 Pin Right Angle, Field Attachable Female M12 Connector
$70.50
MMP PB Frame B Class 10 16-20a
$94.61
20
Popularity
Default