HBL2640 - LKG RCPT, 30A 480V, 2P3W, L8-30R, BK

WDK

  • $57.97 (Each)
  • $57.97 (Each)

  • $579.70 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2640
Manufacturer
WDK
Manufacturer's Part Number
HBL2640
Description
LKG RCPT, 30A 480V, 2P3W, L8-30R, BK
Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 480V Ac, 2-Pole 3-Wire Grounding, L8-30R, Screw Terminal, Black.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585236063 / 0783585236063 / 00783585236063
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.97 (Each)
Standard Packaging
$579.70 (Per 10)
Resources
Images
 
 
HBL2640 - Small Image
 
HBL2640 - Large Image
 
HBL2640 - Large Image
Other Links
 
 
HBL2640 - Other
 
HBL2640 - Other
 
HBL2640 - Other
 
HBL2640 - Other
 
HBL2640 - Other
 
HBL2640 - Other
Attachments
 
 
HBL2640 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Phase
1
Wattage
14,400
Poles
2-Pole
Number of Wires
3-Wire
amperage rating
30
Current Rating
30
Voltage Rating
480 VAC
Material
Nylon
connection
Screw Terminal
Dimensions and Weight
Size
3.28 in x 1.7 in x 1.31 in
Descriptions
Description
LKG RCPT, 30A 480V, 2P3W, L8-30R, BK
Product Type
LKG RCPT, 30A 480V, 2P3W, L8-30R, BK
extra long description
HWDK HBL2640 LKG RCPT, 30A 480V, 2P
Long Description
Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30R, Screw Terminal, Black.
Special Features
Standard
Additional Information
pallet quantity
2520
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2640
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585236063
UPC
783585236063
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Single Flush Receptacle
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
nema rating
L8-30R
Mounting
Screw Mount
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat