Add More Items
View All Quick Selects
Below you can add an image for 'lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$2.25
Each
14.5W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 4FT, 4000K, 120-277V Input, 25 PCS Carton, Direct Drive, Single or Double Ended Wiring.
$8.99
Check out our new Lighting Showroom!
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 H Average Life, 4100 K, 28 W, 2725 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.56 LB
$6.46
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Life, 4100 K, Cool White, 94 V, 13 W, 850 LM Brightness (Lumens), Soda Lime Housing Material, 0.625 In Diameter, 21.0 In Length, Instant, 0.12 LB
Nacogdoches Availability: Out Of Stock
$6.99
Compact Fluorescent Lamp, G24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 120 V, 5.25 A, 26 W, 1800 LM Brightness (Lumens), Dimmable, 6.4 In Length, Rapid, 0.20 LB/Ea
$13.10
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 4100 K, 70 V, 17 W, 1325 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 24.0 In Length, Instant;Rapid, 0.26 LB
$5.13
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 Cri, Generation 3
$2.00
Metal Halide Lamp, 4200 K, 11000 LM Brightness (Lumens), 1000 W, White, 15000 H Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 In Diameter, Probe
$32.80
Metal Halide Lamp, 400 W, ED28 Base, Non Dimmable, 0.75 LB
$17.36
Hid Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 12000 HR, Lumens: 20000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
Metal Halide Lamp, 4200 K, 13600 LM Brightness (Lumens), 175 W, White, 10000 H Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 In Diameter, Probe
Metal Halide Lamp, 65, 4000 K, 178000 LM Brightness (Lumens), 1500 W, Clear, Hard Glass Material, 3000 H Average Life, Mogul Base, M48 Ansi Ballast Code, Non Dimmable, 7 In Diameter, 15.37 In Height, 160 % Mercury Content, 8.09 LB
$72.49
Hid Metal Halide Lamp, Designation: MS400/ED28/PS/U/4K, 400 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 44000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-9/16 In Diameter, Burn Position: Universal
$23.69
Metal Halide Lamp, 100 W, Non Dimmable, 0.23 LB
Metal Halide Lamp, 70, 4000 K, 9500 LM Brightness (Lumens), 100 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M90 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 8.5 % Mercury Content, 2.0 LB
$36.01
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 H Average Life, 4100 K, Cool White, 20 W, 1150 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 24.0 In Length, Instant;Rapid, 0.36 LB
$7.88
Ge, 16954, 40 WTT, 126 V, 3150 LM, 4100 KV, 82 Cri, 22.5 In Length, 4-Pin (2G11) Base, 20000 HR Average Life
$13.77
Metal Halide Lamp, 1000 W, BT56 Base, Non Dimmable, 2.5 LB
$38.29
Ge Garage & Basement Circline 32 Watt T9 Circline 1-Pack
$11.70
Hid Metal Halide Lamp, Designation: MH400/ED37/U/4K, 400 WTT, ED37 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 36000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 11-1/2 In Length, 4-5/8 In Diameter, Burn Position: Universal
$24.69
20
Popularity
Default