Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1-1/4" 1 1/4 X 1/2 Reducing Washer Steel Usa
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$60.00
Per 100
1-1/2" 1 1/2 X 1/2 Reducing Washer Steel Usa
$93.00
2" 2 X 1/2 Reducing Washer Steel Usa
$111.00
2-1/2" 2 1/2 X 1 1/4 Reducing Washer Steel Usa
$234.00
2-1/2" 2 1/2 X 1 1/2 Reducing Washer Steel Usa
3" 3 X 1 Reducing Washer Steel Usa
$285.00
3" 3 X 1 1/4 Reducing Washer Steel Usa
3-1/2" 3 1/2 X 2 Reducing Washer Steel Usa
$798.00
3-1/2" 3 1/2 X 2 1/2 Reducing Washer Steel Usa
4" 4 X 1/2 Reducing Washer Steel Usa
$1,215.00
4" 4 X 2 1/2 Reducing Washer Steel Usa
4.04" 4 X 3/4 Reducing Washer Steel Usa
4" 4 X 3 1/2 Reducing Washer Steel Usa
Insulated Grounding Bushing With Aluminum Lay-In-Lug, Size: 1-1/2 In, Material: Malleable Iron, Finish: Zinc Electroplated Body, Tin Plated Lug, Connection: Threaded, Temperature Rating: 150 Deg C, Dimensions: 0.69 In Height X 2.31 In Diameter, Cable Size: 14 Awg Solid - 4 Awg Stranded, Turning Radius: 1-3/4 In, Standard: Ul 467, E6581, Csa C22.2 No. 41, Nema FB-1, For Use With Threaded Rigid Metal Conduit and Imc
$1,923.84
Unilets Recessed Head Close-Up Plug, Size: 1 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Groups
$6.07
Each
Unilets Recessed Head Close-Up Plug, Size: 1-1/4 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I
$6.53
Unilets Recessed Head Close-Up Plug, Size: 3 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, GR
$3,385.29
Close Up Plug, Malleable Iron Material, Zinc Electro-Plated;Dichromate;Epoxy Powder Coated, PLG Model, 0.052 LB/Ea
$31.70
Unilets Recessed Head Close-Up Plug, Size: 1/2 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Groups
$4.21
Reducing Bushing, Size: 1 X 3/4 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065
$371.05
20
Popularity
Default