Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Copper Free Aluminum Die-Cast. Five Conduit Bodies In One. Ships As An LB But Converts to A T, LL, LR, or C. Combination Threaded Imc or Rigid and Set Screw Emt. Trade Size 1-1/4"
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$7,399.49
Per 100
1/2" Female Tee
$18.07
Each
1.0" X 1/2" Reducing Bushing
$8.11
2-1/2" X 2" Reducing Bushing
$640.80
3/4 Inch Insuliner Sleeve, Nylon For Use With Rigid/Imc/Emt Conduit
$890.84
3/4 Inch to 1/2 Inch, Reducing Washer, Steel-Zinc Plated, For Use With Rigid/Imc Conduit
$40.08
1 Inch to 3/4 Inch, Reducing Washer, Steel-Zinc Plated, For Use With Rigid/Imc Conduit
$77.57
Zinc Die-Cast, 3/4" Knockout Cable Connector With Round End Stop. End Stop Diameter: .620. Secures to Knockout With A Locknut.
$674.70
Mulberry; Lamp Holder; Residential Grade; Material: Heavy Duty Die Cast Housing; Color: Aluminum; Mounting: 1/2 In NPT Threaded Arm With Locknut
$6.34
Zinc Die-Cast, 1-1/4" Knockout Cable Connector With Round End Stop. End Stop Diameter: 1.030. Secures to Knockout With A Locknut.
$1,148.25
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 2" Knockout With A Steel Locknut. Concrete Tight When Taped.
$2,925.18
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1/2" Knockout With A Diecast Locknut. Accommodates Cable Range .830 to 1.085.
$346.56
Zinc Die-Cast, 1/2" Knockout, Screw Saddle Type "Take All" Connector For Steel and Aluminum Jacketed Cables. Listed For Flexible Cord and For Mci-A Cable. Secures Into Knockout With Locknut.
$221.94
Low-Profile Non-Metallic, Liquid-Tight, Oil-Tight, and Gray Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .100 to .360 Cord Range With A 3/4 Inch Trade Size.
$467.30
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 2-1/2" Knockout With A Steel Locknut. Concrete Tight When Taped.
$4,440.00
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1" Knockout With A Diecast Locknut. Accommodates Cable Range 1.330 to 1.57.
$2,314.80
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 2-1/2" Knockout With A Diecast Locknut. Accommodates Cable Range 2.6 to 3.1.
$25,795.71
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 3" Knockout With A Diecast Locknut. Accommodates Cable Range 3.1 to 3.64.
$34,394.25
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1/2" Knockout With A Diecast Locknut. Accommodates Cable Range .635 to 1.085. Insulated Throat.
$270.78
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1/2" Knockout With A Diecast Locknut. Accommodates Cable Range .830 to 1.085. Insulated Throat
$344.08
20
Popularity
Default