Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Robroy Stainless Hygienic Reducing Bushings Reduce Conduit Hubs to A Smaller Size. They Are Made Of 316 Stainless Steel and Are Specially Designed For The Hygienic System and Are Provided With A Circular Conduit Entry Gasket Made Of Fda Approved Silicone At The Female Thread and An Extended Design On The Male Threads Allowing For A Sealed Connection.
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$117.72
Each
$104.46
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Non-Insulated, Malleable Iron, Threaded, 2"
$1,127.71
Per 100
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C, Threadless, 4"
$4,782.89
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 4", Recessed
$146.62
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1", Square Head
$12.15
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 3", Recessed
$87.35
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 1/2" NPT, End 2: 3/8" NPT, Steel
$23.93
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3" NPT, End 2: 1" NPT, Copper-Free Aluminum
$98.66
Eaton Crouse-Hinds Series Rec Reducer, Rigid/Imc, End 1: 1-1/2" NPT, End 2: 3/4" NPT, Feraloy Iron Alloy
$60.15
Reducing Bushing, 3 X 2 In. Size, Malleable Iron, Thread Mounting, Zinc Plated Finish
$4,577.13
Type 4X Raised Cover With Latche, Fiberglass Material, Wall Mount, Light Gray, 15.62 In Overall Width, 13.62 In Overall Length, 7.24 In Overall Height, 10.0 LB
$387.13
No longer available or discontinued by the manufacturer.
2-1/2" 2 1/2 X 1 Reducing Bushings Steel Usa (NPS)
$2,832.00
2-1/2" 2 1/2 X 1 1/4 Reducing Bushings Steel Usa (NPS)
2-1/2" 2 1/2 X 1 Reducing Washer Steel Usa
$234.00
3-1/2" 3 1/2 X 1 1/4 Reducing Washer Steel Usa
$798.00
3-1/2" 3 1/2 X 1 1/2 Reducing Washer Steel Usa
Features:1.62IN Dia X 0.82IN Length, For Rigid Conduit and Imc, Standard:Ul 514B, Nema FB-1, Size:1.25 X 0.75IN, Material:Steel, Finish:Zinc Plated
$1,357.50
20
Popularity
Default