Search Results for "mc cable"

501-520 of 1082
FXD6AST1M - MCC

ST/ST MM 62.5 Fiber Cable

  • MFR Part #: N/A
  • Available from manufacturer.
FXD6AST1M - Major Custom Cable

Total Availability: Available from manufacturer.

FXD6AST3M - MCC

Fiber Cable, Made In Usa, Carton Package Type

  • MFR Part #: FXD6AST3M
  • Total Availability: 5
FXD6AST3M - Major Custom Cable

Total Availability: In Stock

972721605 - Cables & Cords

Multi-Conductor Cable, Solid, 1000 FT Overall Length, 0.23 In Outside Diameter, 0.039 In Insulation Thickness, 100  (1-100 MHZ and 100-600 MHZ), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray;Blue, 600 MHZ, 0.7 DB/100 M @ 300 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.029 LB/Ea

  • MFR Part #: I99995-8H
  • Total Availability: 17,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($376.52) ·
972721605 - Cables & Cords

Total Availability: In Stock

267221 - Milwaukee®

The M18™ Force Logic™ Cable Cutter Kit With 750 MCM Cu/Al Jaws Delivers The Fastest Installation Ready Cuts. This Open Jaw, Fully Balanced In-Line Tool Allows You to Cut Effortlessly In The Tightest Panels Without Looping. Featuring The Best Power to Size Ratio, This Compact Tool Powers Through 750 MCM Copper or 1000 MCM Aluminum 2X Faster Than The Leading Competitor. Powered By A Milwaukee® Powerstate™ Brushless Motor and M18™ Redlithium™ 2.0 Battery This Tool Can Make Over 250 Cuts Per Charge, Delivering

  • MFR Part #: 2672-21
  • Available from manufacturer.
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 2 ($4,347.92) ·
267221 - Milwaukee Electric Tool

Total Availability: Available from manufacturer.

TC1441000 - Copper

TCC 14-7 4C Cu 600V PN Bkrdbeoe PVC BK 1

  • MFR Part #: 40854201
  • Total Availability: 14,153 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,281.44) ·
TC1441000 - Copper

Total Availability: In Stock

SMCBL124BKRDBLWH - Flexible Conduit

Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red, Blue and Green, 4 Conductors, 250 FT Overall Length, 0.547 In Outside Diameter, +90 °C Operating Temperature, 201 LB/MFT

  • MFR Part #: 57114801
  • Total Availability: 7,250
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($502.40) ·
SMCBL124BKRDBLWH - Flexible Conduit

Total Availability: In Stock

AL750N - Nsi

2HOLESTANDARD Barrelaluminum Compression Lug 750 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

  • MFR Part #: AL750N
  • Total Availability: 75
AL750N - Nsi Industries

Total Availability: In Stock

CS4 - Arlington

Plastic, Nail On Cable Standoff For Non-Metallic Sheathed Cable, Phone/Data Cable and Coaxial Cable. Nail Included.

  • MFR Part #: CS4
  • Total Availability: 398
  • Manufacturer: Arlington
  • Find: Similar Items
  • Pkg Sizes: 100 ($55.73) ·
CS4 - Arlington Industries

Total Availability: In Stock

68721004 - Flexible Conduit

MC 8/4 W/G BK, RD, BL, WH, GN 200FT

  • MFR Part #: 68-72-10-04
  • Total Availability: 400
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 200 ($555.85) ·
68721004 - Flexible Conduit

Total Availability: In Stock

HLX01XXH103P - Copper

10/3 Armorx Cable

  • MFR Part #: N/A
  • Total Availability: 87 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.72) ·
HLX01XXH103P - Copper

Total Availability: In Stock

VNTC104SHIELDED - Copper

10/4 Tray Cable-Pieces

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.91) ·
VNTC104SHIELDED - Copper

Total Availability: Available from manufacturer.

VNTC104SHIELDED - PRI

10/4 Tray Cable-Pieces

  • MFR Part #: N/A
  • Available from manufacturer.
VNTC104SHIELDED - Priority Wire & Cable Inc

Total Availability: Available from manufacturer.

458030 - Flexible Conduit

Ez-Quicktm Modular Cable Assembly Type MC With Copper THHN/THWN-2 Conductors

  • MFR Part #: 56485825
  • Available from manufacturer.
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 80 ($652.80) ·
458030 - Flexible Conduit

Total Availability: Available from manufacturer.

FXD6ASC1M - MCC

SC/SC MM 62.5 Fiber Cable

  • MFR Part #: N/A
  • Total Availability: 1
FXD6ASC1M - Major Custom Cable

Total Availability: In Stock

590DC2 - Bridgeport

Connector, 3/8 In Trade Size, Snap-In Connection, 3/8 In Hub Size, 1-1/16 In Diameter, 1 Conductor

  • MFR Part #: 590-DC2
  • Total Availability: 1,523
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 50 ($136.72) · 500 ($1,367.20) ·
590DC2 - Nsi Industries

Total Availability: In Stock

SMCBL123BRYLGY - Flexible Conduit

Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Brown, Yellow, Gray and Green, 3 Conductors, 250 FT Overall Length, 0.513 In Outside Diameter, +90 °C Operating Temperature, 172 LB/MFT

  • MFR Part #: 57111301
  • Total Availability: 6,250
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($356.30) ·
SMCBL123BRYLGY - Flexible Conduit

Total Availability: In Stock

HW15101003 - HWC

10/3 Tray Cable

  • MFR Part #: N/A
  • Available from manufacturer.
HW15101003 - Houston Wire & Cable

Total Availability: Available from manufacturer.

TC104PCS - Copper

Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.502 In;12.8 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Ice

  • MFR Part #: 55680801
  • Total Availability: 18,124 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.12) ·
TC104PCS - Copper

Total Availability: In Stock

501DC2 - Bridgeport

Set Screw Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 7/16 In Length, 13/16 In Diameter, 1 Conductor, 0.0513 LB/Ea

  • MFR Part #: 501-DC2
  • Nacogdoches Availability: 1,590
  • Total Availability: 102,368
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 100 ($70.30) · 1,000 ($703.00) ·
501DC2 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

R400131C - Cables & Cords

Electronic Cable, 18 Awg Conductor Size, Made In Usa, 2 - Conductors, 500 FT Overall Length, Carton Package Type

  • MFR Part #: R40013-1C
  • Total Availability: 14,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($136.32) · 1,000 Feet ($272.64) ·
R400131C - Cables & Cords

Total Availability: In Stock

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($8.29)
FXD6AST3M - SPC

Fiber Cable, Made In Usa, Carton Package Type

MFR Part #:
FXD6AST3M
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($8.64)
972721605 - Cables & Cords

Multi-Conductor Cable, Solid, 1000 FT Overall Length, 0.23 In Outside Diameter, 0.039 In Insulation Thickness, 100  (1-100 MHZ and 100-600 MHZ), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray;Blue, 600 MHZ, 0.7 DB/100 M @ 300 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.029 LB/Ea

MFR Part #:
I99995-8H
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
17,000 Feet
Pkg Sizes:
1,000 Feet ($376.52)
267221 - Milwaukee®

The M18™ Force Logic™ Cable Cutter Kit With 750 MCM Cu/Al Jaws Delivers The Fastest Installation Ready Cuts. This Open Jaw, Fully Balanced In-Line Tool Allows You to Cut Effortlessly In The Tightest Panels Without Looping. Featuring The Best Power to Size Ratio, This Compact Tool Powers Through 750 MCM Copper or 1000 MCM Aluminum 2X Faster Than The Leading Competitor. Powered By A Milwaukee® Powerstate™ Brushless Motor and M18™ Redlithium™ 2.0 Battery This Tool Can Make Over 250 Cuts Per Charge, Delivering

MFR Part #:
2672-21
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
2 Each ($4,347.92)
TC1441000 - Copper

TCC 14-7 4C Cu 600V PN Bkrdbeoe PVC BK 1

MFR Part #:
40854201
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
14,153 Feet
Pkg Sizes:
1,000 Feet ($1,281.44)
SMCBL124BKRDBLWH - Flexible Conduit

Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red, Blue and Green, 4 Conductors, 250 FT Overall Length, 0.547 In Outside Diameter, +90 °C Operating Temperature, 201 LB/MFT

MFR Part #:
57114801
Manufacturer:
Flexible Conduit
Local Availability:
Out Of Stock
Total Availability:
7,250 Each
Pkg Sizes:
250 Each ($502.40)
AL750N - Nsi

2HOLESTANDARD Barrelaluminum Compression Lug 750 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.

MFR Part #:
AL750N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
75 Each
Pkg Sizes:
1 Each ($72.72)
CS4 - Arlington

Plastic, Nail On Cable Standoff For Non-Metallic Sheathed Cable, Phone/Data Cable and Coaxial Cable. Nail Included.

MFR Part #:
CS4
Manufacturer:
Arlington
Local Availability:
Out Of Stock
Total Availability:
398 Each
Pkg Sizes:
100 Each ($55.73)

MFR Part #:
68-72-10-04
Manufacturer:
Flexible Conduit
Local Availability:
Out Of Stock
Total Availability:
400 Each
Pkg Sizes:
200 Each ($555.85)

MFR Part #:
N/A
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
87 Feet
Pkg Sizes:
1 Foot ($3.72)

MFR Part #:
N/A
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1 Foot ($1.91)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1.91)
458030 - Flexible Conduit

Ez-Quicktm Modular Cable Assembly Type MC With Copper THHN/THWN-2 Conductors

MFR Part #:
56485825
Manufacturer:
Flexible Conduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
80 Each ($652.80)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($7.68)
590DC2 - Bridgeport

Connector, 3/8 In Trade Size, Snap-In Connection, 3/8 In Hub Size, 1-1/16 In Diameter, 1 Conductor

MFR Part #:
590-DC2
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
1,523 Each
Pkg Sizes:
50 Each ($136.72)
500 Each ($1,367.20)
SMCBL123BRYLGY - Flexible Conduit

Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Brown, Yellow, Gray and Green, 3 Conductors, 250 FT Overall Length, 0.513 In Outside Diameter, +90 °C Operating Temperature, 172 LB/MFT

MFR Part #:
57111301
Manufacturer:
Flexible Conduit
Local Availability:
Out Of Stock
Total Availability:
6,250 Each
Pkg Sizes:
250 Each ($356.30)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1.27)
TC104PCS - Copper

Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 0.502 In;12.8 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Ice

MFR Part #:
55680801
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
18,124 Feet
Pkg Sizes:
1 Foot ($2.12)
501DC2 - Bridgeport

Set Screw Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 7/16 In Length, 13/16 In Diameter, 1 Conductor, 0.0513 LB/Ea

MFR Part #:
501-DC2
Manufacturer:
Bridgeport
Local Availability:
In Stock
Total Availability:
102,368 Each
Pkg Sizes:
100 Each ($70.30)
1,000 Each ($703.00)
R400131C - Cables & Cords

Electronic Cable, 18 Awg Conductor Size, Made In Usa, 2 - Conductors, 500 FT Overall Length, Carton Package Type

MFR Part #:
R40013-1C
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
14,000 Feet
Pkg Sizes:
500 Feet ($136.32)
1,000 Feet ($272.64)

Begin Live Chat