Add More Items
View All Quick Selects
Below you can add an image for 'mc straps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Flex Strap, 100 CT Package Quantity, 3/8 In Size, 0.017 LB/FT Weight, Non-Insulated
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$9.87
Per 100 Feet
Connector, 3/8 In Trade Size, Insulated, Snap-In Connection, 3/8 In Hub Size, 1-1/16 In Diameter, 1 Conductor
$192.69
Per 100
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/2 Inch
$1,121.64
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 2 Inch
$1,618.26
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 2-1/2 Inch
$3,861.58
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/4 Inch
$605.99
Non Metallic Stackable Ac Mci Flex Cable Strap. Holds Up to 5 Runs Of Cable On Wood or Steel Studs. Can Be Used In Environmental Air Handling Spaces. Can Be Used For Support and Positioning.
$20.83
CS812 Cable/Conduit to Stud Attachment, 1" Emt, 2 1/8" Box Depth
$114.78
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 1 In Length, Insulated, U Shaped Connection, 1 Conductor, 0.07 LB/Ea
$200.53
Rigd Single Piece Strut Clamp For Pipe/Rigid Conduit, Steel, Eg, 2" Pipe, 2.375" Od
$1,057.68
Rigd Single Piece Strut Clamp For Pipe/Rigid Conduit, Steel, Eg, 3" Pipe, 3.5" Od
$947.01
Mighty-Hold™ Dual Universal Steel One Hole Strap. Accomodates Sizes 14/2 to 10/3 Ac/MC/McIa In Steel and Aluminum. FMC Steel and Aluminum In 3/8" Trade Side.
Nacogdoches Availability: In Stock
$60.57
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 2" Knockout With A Steel Locknut. Concrete Tight When Taped.
$2,925.18
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 1-1/4" Knockout With A Steel Locknut. Concrete Tight When Taped.
$1,828.22
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 2-1/2" Knockout With A Steel Locknut. Concrete Tight When Taped.
$4,440.00
MC/Ac Cable to Flange Clip, Bottom Mount, 1/8"1/4" Flange, 14-2 to 10-3 MC/Ac
$314.18
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 1-1/2" Knockout With A Steel Locknut. Concrete Tight When Taped.
$2,376.76
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 3" Knockout With A Steel Locknut. Concrete Tight When Taped.
$6,187.89
Em-M Conduit/Pipe to Flange Clip, Spring Steel, Nvent Caddy Armour, 14-2 to 12-3 MC/Ac, 1/8"1/4" Flange
$389.09
H-MSM Conduit/Pipe to Flange Clip, Side Mount, Spring Steel, 14-2 to 12-3 MC/Ac, 1/8"–1/4" Flange
$311.44
20
Popularity
Default