Add More Items
View All Quick Selects
Below you can add an image for 'multimeter' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein Tools ET250 Is A Solid-State, Digital Voltage and Continuity Tester. It Measures Ac/DC Voltages Up to 600V and Tests For Continuity. Additionally, The ET250 Tests Gfci Protected Circuits to Verify That The Gfci Device Is Functioning Appropriately. The Tester Includes A Backlight and Integrated Flashlight For Working In Reduced Ambient Lighting Conditions.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$60.22
Each
Klein Tools ET40 Is An Electronic Ac/DC Voltage Tester. It Features Indicators For Positive and Negative DC Polarity, and Tests DC Voltages As Low As 1.5V. It Tests Ac Voltages 12-240VAC. Excellent For Checking, Verifying or Troubleshooting Common Residential Electrical Wiring In Electrical Outlets, Light Fixtures, Doorbells and More. It Operates On 2 X AAA Batteries.
$20.22
ET60 Is A Solid-State, Low Impedance, Electronic Voltage Tester. It Measures Ac/DC Voltages Up to 600V. The ET60 Does Not Require Batteries It Is Powered By The Applied Voltage. It Is Excellent Choice For Testing Voltage In Electrical Circuits, At Outlets, In Light Fixtures or Anywhere Else Where Ac/DC Voltage Testing Is Required.
$35.97
The Klein Tools IR07 Is A Dual Ir (Infrared) Thermometer and Probe Thermometer. This Rugged Pocket Thermometer Measures Temperature From -40 to 572-Degrees Fahrenheit (-40 to 400-Degrees Celsius) For Both Ir and Probe Measurements. The Ir Thermometer Has A Distance-to-Spot Ratio Of 8:1 and The Target Laser Can Also Be Used As A Laser Pointer. The Probe Accurately Measures Air, Liquid and Surface Temps and Has A Convenient Hook For Hands Free Indoor Measurements. The IR07 Quickly Calculates Differential Tem
$55.98
Non-Contact Voltage Tester, 50 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 In Height, 5.5 In Length, 0.719 In Width, 1.6 Oz
$20.11
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Alkaline, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 In Height, 5.5 In Length, 0.719 In Width, 0.8 Oz
$22.50
No longer available or discontinued by the manufacturer.
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery Powered, 2 Batteries, Visual Indication, 1.156 In Height, 5.828 In Length, 0.719 In Width, 1.2 Oz
$27.82
The Fluke 62 Max Infrared Thermometers Are Everything You'D Expect From The Experts In Measuring Temperature In Transformers, Motors, Pumps, Panels, Breakers, Compressors, Duct, Steam Lines, Valves, and Vents In Hard to Reach Areas For Repair and Maintenance. Small In Size, Extremely Accurate and Yet Easy to Use . IP54 Rated For Dust and Water Resistance. Precise Yet Rugged Enough to Take A 3-Meter Drop.
$157.22
Precision Pressure Gauge Calibrator 500 Psig. Easy to Use, Rugged and Reliable Construction With Precision Pressure Measurement From 15 Psi/ 1 Bar to 10, 000 Psi/690 Bar and 0.05 Accuracy. Compatible With Most Hydraulic and Pneumatic Test Pumps. Combine With One Of The Fluke Test Pump Kits
$1,590.26
Portable, High-Quality Round Pressure Gauge Calibrator For Fast and Accurate Calibration Test Results. 2, 000 Psig
Pressure Guage, 10000 Psig. Easy to Use, Rugged and Reliable Construction With Precision Pressure Measurement From 15 Psi/ 1 Bar to 10, 000 Psi/690 Bar and 0.05 Accuracy. Compatible With Most Hydraulic and Pneumatic Test Pumps.
Advanced Wire Tracer With A Soft Case
$599.95
Pen Type Ir
$114.13
LVD1 Is A Non-Contact Ac Voltage Detector and Led Flashlight Combined In One Convenient, Compact Design. With Exclusive Dual-Sensitivity - The Voltage Detector Glows Blue When It'S Near Ac Voltage, and Glows Red When It'S At The Source. Detects Voltages From 40 V Ac to 300 V Ac. Voltage Detector Glows Blue 50 HZ - 60 HZ or 2.5 - 38 CM (1 - 5 In) Away From Source. Operating Temperature 0°C to 50°C. Ultra-Bright White Led With 100, 000 Hour Bulb Life. AAA Battery Included.
Easily Check and Confirm Proper Wiring Of Electrical Receptacles With This Receptacle Tester. Quickly Confirm That Gfci Breakers Are Properly Wired For Protection.
$25.83
The ST120+ Socket Tester With A Gfci Test Button and Beeper From Fluke Is The Perfect Tester For Electricians and Electrical Inspectors, Home Inspectors and Technicians Who Need to Verify The Correct Wiring Of Outlets. The Bright, Easy to See Leds Let You Know If An Outlet Is Miswired and The Integrated Gfci Test Button Gives You Peace Of Mind By Allowing You to Verify The Proper Operation Of Gfci Equipped Outlets.The Addition Of A Switchable Beeper Makes The ST120+ Even More Capable. In Addition to Provid
$25.82
Electrical Tester Has All Of The Advantages Of A Traditional Solenoid Tester, With Added Functionality, But None Of The Typical Drawbacks. With Voltage Measurement, Continuity, Built-In Flashlight, Gfci Trip Capability, and The Legendary Ruggedness and Reliability Of Fluke, The Tester Is An Excellent Choice For Most Residential, Commercial, and Industrial Applications. The 1AC-Ii Is The Pocket-Sized Voltage Detector That Can Quickly Test For Energized Circuits – A Must Have For Any Electrician.
$176.22
Electrical Tester With Fieldsense Technology Lets You Measure Ac Voltage and Ac Current With or Without Test Leads. Its Compact Design Lets You Access Tight Spaces That Were Previously Not Possible. With Fieldsense Selected, Slide The Open Jaw Around A Cable and Measure Up to 200 A and 1000 V Without Breaking The Circuit. The Backlit Display Shows Both Values Simultaneously. Plus, With Frequency Measuring and Resistance Measurement Up to 100 Ko, The T6 Is The Perfect Front-Line Tool For Your Tool Bag.
$432.61
Large, Soft and Camouflage Case For Fluke Digital Multimeters
$62.29
Camouflage Carrying Case, Included: Hand Strap, Length: 8.6 In, Width: 5 In, Depth: 2.52 In, Construction: Polyester Exterior, For Fluke’S Popular Digital Multimeters
$71.51
20
Popularity
Default