Add More Items
View All Quick Selects
Below you can add an image for 'receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,836.83
Per 100
Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB
$41.06
Each
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.8 In Length, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 1.0900 LB
$2,449.90
Single Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant
$17.64
20
Popularity
Default