Add More Items
View All Quick Selects
Below you can add an image for 'receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Combination Wallplate, Ivory, Duplex Receptacle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$152.10
Per 100
Eaton Combination Wallplate, Gray, Toggle, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
Nacogdoches Availability: Out Of Stock
$127.55
Edgeconnect™ Twist-Lock® Receptacle, 20A 125/250V, L14-20R, BK, With Spring Termination
$26.77
Each
Edgeconnect™ Twist-Lock® Receptacle, 30A 125/250V, L14-30R, BK, With Spring Termination
$41.35
Two Gang Weatherproof Cover and Dimension, Vertical, Self Closing Cover For Two Duplex Receptacle or Switches
$2,388.68
One Gang Weatherproof Cover, Vertical, Self Closing Cover For Single Receptacle or Switch
$976.52
Two Gang Weatherproof Cover and Dimension, Vertical, Self Closing Cover For Two Single Receptacle or Switches
$2,070.68
6" Round Popup Cover, Brass With Tamper Resistant, Gfci 20 Amp Receptacle.
$12,745.68
<P>Accepts Standard 15A and 20A Duplex Receptacles. Note: For RFB2 Series Floor Boxes Only.</P>
$21.41
Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Black With Brass Flange, For Use With Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches, Depth 6 Inches, 3/4 Inch and 1 Inch Conduit Tapping, Plastic, For Power or Communications/Data and Wood Sub-Floor and Raised Floor Applications
$313.11
Designed For Commercial Markets With Strength and Durability In Mind, This Combination Duplex Receptacle and Two Usb Type-A Features 3.1A Overall Usb Charging Capability and Is Compatible With Usb 2.0 & 3.0 Devices. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$41.26
Designed For Commercial Markets With Strength and Durability In Mind, This Combination Usb Charger Duplex Receptacle Features 3.1A Overall Usb Charging Capability and Is Compatible With Usb 2.0 & 3.0 Devices. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$53.87
$43.09
2-Gang Smooth Metal Wall Plate With 1 Duplex Receptacle and 1 Decorator, 302/304 Stainless Steel
$19.63
Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- Wiregrounding, 5-20R, White
$66.79
Octagon Box Cover, 4 Inch Diameter, Pre-Galvanized Steel, Flat and Center Blanked For Duplex Receptacle, For Use With Round and Octagon Boxes
$697.52
Two Low Voltage Openings. Ultra-Thin Stamped Steel Brass Plated Flange Cover, Flush-to-Floor In-Use and Blank Cover. Installed Ul Listed 20A Tamper-Resistant Decorator-Style Receptacle.
$15,569.00
Eaton Crouse-Hinds Series Powergard Replacement Receptacle, 20A, Two-Wire, Three-Pole, Copper-Free Aluminum, Single-Gang, M15 Model, 125 Vac
$462.09
Universal Flip-Lid Weatherproof Receptacle Cover, 1 Gang, 3.310 In (L) X 1.224 In (W) X 4.750 In (H), Wall or Ceiling Mount, Rectangular, Die Cast Zinc Alloy Material, Silver, Zinc, 0.4700 LB
$2,395.46
Duplex Receptacle, 2 Poles, 20 A, 125 V, #14 to #10 Awg Wire Size, White, 3 Wires, Thermoplastic, 1.392 (D) X 1.693 (W) X 3.281 (H) In, Box Mount, -40 °C Operating Temperature, +60 °C Operating Temperature, 0.34 LB
20
Popularity
Default