Add More Items
View All Quick Selects
Below you can add an image for 'receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, Red, Male, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$88.14
Each
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, White, Male, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, Yellow, Female, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, White, Female, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Yellow, Double Set Screw, Male, Thermoplastic Elastomer (Tpe), 600 Vac/DC
$122.35
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Orange, Double Set Screw, Male, Thermoplastic Elastomer (Tpe), 600 Vac/DC
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Brown, Double Set Screw, Male, Thermoplastic Elastomer (Tpe), 600 Vac/DC
$122.34
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Yellow, Double Set Screw, Female, Thermoplastic Elastomer (Tpe), 600 Vac/DC
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Orange, Double Set Screw, Female, Thermoplastic Elastomer (Tpe), 600 Vac/DC
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Green, Double Set Screw, Female, Thermoplastic Elastomer (Tpe), 600 Vac/DC
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Brown, Double Set Screw, Female, Thermoplastic Elastomer (Tpe), 600 Vac/DC
Eaton Crouse-Hinds Series Ark-Gard Enr Value Receptacle Assembly, 20A, Single, 50-400 HZ, Copper-Free Aluminum, 5-20R, Single-Gang, Dead End, 3/4", 125 Vac
$1,131.74
Eaton Crouse-Hinds Series Arktite FSQC Interlocked Receptacle With Switch, 30A, Through Feed, Two-Wire, Three-Pole, Brass Contacts, Copper-Free Aluminum, Spring Door, 3/4", Two-Pole Switch, 120-600 Vac
$2,371.30
Eaton Crouse-Hinds Series Square Surface Cover, 4", Raised Surface, Steel, For One Toggle Switch and One Single Receptacle 1-13/32" Diameter, 5.5 Cubic Inch Capacity
$665.52
Per 100
Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel, For One Single Receptacle 1-13/32" Diameter, 9.0 Cubic Inch Capacity
$1,025.40
Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel, For One 20 Amp Single Receptacle 1.620" Diameter, 9.0 Cubic Inch Capacity
$2,181.52
Eaton Crouse-Hinds Series WLRS Wet Location Cover, Copper-Free Aluminum, Vertical, 1-3/8", Gasket, Single Spring Door Cover, For Nema Configuration Round Receptacles
$119.53
Gfci Recep 15A 120V 20A Feed Thru
Nacogdoches Availability: In Stock
$14.60
Gfci Recep 15A 125V 20A FD Thru La
$14.79
Combination Switch and Gfci Receptacle, Decorator Type; High Impact Resistant Thermoplastic Material; White Color; Ul 20/498/943 Approval; 120 Vac 15 Ampere Single Pole Switch Type; Back Wiring; No Wall Plate Included
$34.40
20
Popularity
Default