Below you can add an image for 'receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size
Check local availability
Total Availability: In Stock
Book Price
$551.37
Each
In Box Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington'S FLBC4500 and FLBC4502 Box. Non Metallic. Color Light Almond.
$53.08
Gray Non-Metallic Two Gang Frame Kit With (2) Flip Lid Covers. Includes (2) 20A Decorator Style Receptacles, (2) Gaskets, Low Voltage Insert and Installation Screws. Flip Lid Cover Can Be Opened In Any Direction.
$16,807.00
Per 100
Round Trapdoor Cover, Brass, 5.870 In Diameter, For Use With Concrete Box , 1 Gang, 1 Outlet, 10 PK Package Quantity, Round Shape, Pre-Mounted Gasket & Decorator-Style 15A Receptacle and Leveling Ring
$68.12
Plastic Recessed TV Box For Power and Low Voltage. Retrofit Only. Kit Includes Recessed Combo Box, (1) Tamper Resistant Duplex Receptacle, Arlington'S Scoop, Arlington'S Pass Through Devices and Cover Plate.
$27.35
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Ivory, Tamper Resistant
$25.74
Gfci Module Provides Downstream Protection For All Outlets and Connections. Available In 3FT, 5FT and 6FT Lengths With 6" Receptacle Spacing. 15A Tamper Resistant Receptacles. 3-Wire, #12 THHN (1 Hot, 1 Neutral, and Insulated Ground Conductor). .040IN Steel Housing. Packed 2 Per Carton. Each Unit Supplied With One (1) Coupling and Two (2) Blank End Fittings. Gfci Class A 20A 125V 60HZ. - 3 Feet - White
$104.61
Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 In (Cable Range) Wire Size
$447.97
Eaton Crouse-Hinds Series Square Surface Cover, 4", Raised Surface, Steel, For One 30 Amp Twist-Lock Single Receptacle 1-23/32" Diameter, 5.5 Cubic Inch Capacity
$425.10
Single Receptacle, 120/240 V Ac, 4 Wires, Surface Mount;Bracket Mount, 56 HZ;60 HZ, 4.20 In Length, 3.33 In Width, 4.20 In Height, Plastic, 1.2 LB
$224.27
Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, Ivory, Tamper Resistant, Weather Resistant
Straight Blade Devices, Receptacle, Gfci, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
$42.42
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
$533.85
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Deep, Galvanized Steel, For Use With Two Duplex Flush Receptacles
$935.30
Plastic Recessed TV Box For Power and Low Voltage. For New and Old Construction. Kit Includes Recessed Combo Box, (1) Tamper Resistant Duplex Receptacle, Arlington'S Scoop, Arlington'S Pass Through Devices and Cover Plate.
$3,450.81
Eaton Pedestal Mount Metered, Pos 1: GND Fault, Pos 2: Non-GND Fault, Pos 3: Non-GND Fault, Weather and Tamper Resist Center and Right Receptacle, Center: Nema 5-20R2GFI WR TR, Left: Nema 14-30R, Right: Nema 5-20R2GFI WR TR, Ringless
$859.77
Single Receptacle, 20 A, 125/250 V Ac, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.23 In Height, Thermoplastic, Black, Corrosion Resistant, 0.2500 LB
$50.47
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
$98.34
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
$1,148.24
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, Blue, Male, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
$88.14
20
Popularity
Default