Add More Items
View All Quick Selects
Below you can add an image for 'romex connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non-Metallic Cable Connector, 1/2 In Trade Size, Plastic, Black, 1.010 In Length, 1.01 In Diameter, Snap-In Connection, 1/2 In Knockout Size, Push-In, 0.006 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$26.04
Per 100
Romex Connector, Plastic, 3/4 In Size, Black, 1.290 In Diameter, 3/4 In Knockout Size, Push-In Connection, Insulated, 0.01 LB/Ea
Nacogdoches Availability: In Stock
$51.23
Strap Connector, 3/8 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.051 LB/Ea
$78.16
Strap Connector, 3/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.0839 LB/Ea
$166.47
Strap Connector, 1 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.15 LB/Ea
$317.58
Strap Connector, 1-1/2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.36 LB/Ea
$645.43
Strap Connector, 1-1/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 LB/Ea
$407.63
Strap Connector, 2 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.48 LB/Ea
$764.34
Ceiling Fan Outlet Box With Plastic Romex Connector, Pre-Galvanized, Silver, 6 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 2 Knockouts, Screw Mount, 1 Outlet, 1/2 In Height, 4 In Diameter, 0.50 LB/Ea
$934.07
Non-Metallic Cable Connector, 1 In Trade Size, Plastic, Black, 1.648 In Length, 1.648 In Diameter, 1 In Knockout Size, Push-In, 0.014 LB/Ea
$57.86
Romex Connector, Steel, 1/2 In Size, 1-7/8 In Length, 1/2 In Knockout Size, Non-Insulated, 0.0523 LB/Ea
$133.86
Non Metallic Cable Connector, 3/8 In Trade Size, Plastic, Gray, 1.289 In Length, 1.029 In Diameter, Snap-In Connection, 1/2 In Knockout Size, 0.010 LB/Ea
$38.75
1/2" White Button Non-Metallic Push-In Connector For Inside or Outside The Box. Better Than Our NM94 and The Same Low Price.
$29.00
Cable Stacker, Plastic, Data / Communication Cable
$95.70
Romex Connector, Steel, 3/4 In Size, 2 In Length, 3/4 In Knockout Size, Non-Insulated, 0.0696 LB/Ea
$321.99
Romex Connector, Steel, 1-1/4 In Size, 2-1/8 In Length, 1-1/4 In Knockout Size, Non-Insulated
$8.89
Each
Romex Connector, Steel, 1-1/2 In Size, 2-1/2 In Length, 1-1/2 In Knockout Size, Non-Insulated, 0.144 LB/Ea
$1,391.27
Sheathed Cable Connector, 3/4 In Trade Size, C Model, Die Cast Zinc Material, Zinc Plated, 0.42 In Thread Length, Screw Connection, 1.20 In Length, 0.42 In Width, 0.91 In Diameter, #10 to #8 Awg Cable Size, 0.09 LB/Ea
$429.14
NM Cable Connector Zinc Die-Cast. 2 Screw Clamp Type. Handles Combinations Of NM Cable From #14 to #10. Up to 3 NM Cables At One Time. Snap Tight.
$81.18
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 In, Conductor Range: 1.2 - 1.4 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.93 In Throat Inside Diameter, 5/8 In Thread Length, Dimensio
$118.66
20
Popularity
Default