Search Results for "rr2p"

1-17 of 17
RR2KPUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

  • MFR Part #:
  • Total Availability: 31
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($729.70) ·
RR2KPUAC120V - Idec

Total Availability: In Stock

ISPB202 - Nsi

The Polaris ISPB2/0-2 Multi-Tap Direct Burial Single-Sided Entry Connector Features 2 Ports Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrench, W

  • MFR Part #: ISPB2/0-2
  • Total Availability: 23
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 3 ($137.82) ·
ISPB202 - Nsi Industries

Total Availability: In Stock

CSP2 - Blackburn Mechanical

Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, Die Color Code Brown

  • MFR Part #: CSP2
  • Total Availability: 407
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 25 ($153.28) ·
CSP2 - Abb Installation Products, Inc

Total Availability: In Stock

TP2I - Legrand-Pass & Seymour

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Ivory, 0.0800 LB

  • MFR Part #: TP2-I
  • Nacogdoches Availability: 77
  • Total Availability: 2,605
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 200 ($301.66) ·
TP2I - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

RR2PUDC12V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 90 G Weight

  • MFR Part #:
  • Total Availability: 21
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($229.80) ·
RR2PUDC12V - Idec

Total Availability: In Stock

TP2C - Panduit®

Panduit’S TP2-C Cable Tie Plates Have Slotted Mounting Holes to Accommodate Various Fastener Spacing. With Their Low Profile Design, Bundles Stay Close to Mounting Surface Making Them Ideal For Areas Where Overhead Space Is Limited. These Mounts Can Be Used With Miniature Through Standard Cable Ties and With #6 (M3) Screws. For Indoor Use Only, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

  • MFR Part #: TP2-C
  • Total Availability: 4,900
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($65.18) · 1,000 ($651.80) ·
TP2C - Panduit Corporation

Total Availability: In Stock

FP2LA - WXP

2P Faceplate La

  • MFR Part #: FP-2LA
  • Total Availability: 2,013
FP2LA - Xpressconnect Supply, LLC

Total Availability: In Stock

FP2LA0S - WXP

2P Oversized Faceplate La

  • MFR Part #:
  • Total Availability: 96
FP2LA0S - Xpressconnect Supply, LLC

Total Availability: In Stock

FP2IV - WXP

2P Faceplate Iv

  • MFR Part #: FP-2IV
  • Total Availability: 152
FP2IV - Xpressconnect Supply, LLC

Total Availability: In Stock

FP2SSFM - WXP

2P SS Flush Mount Faceplate

  • MFR Part #:
  • Total Availability: 10
FP2SSFM - Xpressconnect Supply, LLC

Total Availability: In Stock

ALUNIP1X2 - Ecn-Korns

Conduit Nipple, Aluminum Material; 2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model

  • MFR Part #: ALUNIP1X2
  • Total Availability: 101
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($316.55) ·
ALUNIP1X2 - Robroy/Ecn Korns

Total Availability: In Stock

FP2WHT - WXP

2P Faceplate WH

  • MFR Part #: FP-2WHT
  • Total Availability: 218
FP2WHT - Xpressconnect Supply, LLC

Total Availability: In Stock

DP30C3P2 - Abb

Definite Purpose Contactor, Non-Reversing Type; 3.09 Inch W X 2.98 Inch D X 3.39 Inch H Size; Ul 508, Ce, Semko Approval; Open Enclosure; 30 Ampere Current Rating; 3 Pole(S); IEC, En 60947-4-1 Construction Standard; 208/240 Vac Coil Voltage

  • MFR Part #: DP30C3P-2
  • Available from manufacturer.
DP30C3P2 - Industrial Connections &

Total Availability: Available from manufacturer.

TP422 - Eaton

Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity

  • MFR Part #: TP422
  • Total Availability: 1,789
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,039.00) ·
TP422 - Crouse-Hinds

Total Availability: In Stock

FP2WHTID - WXP

2P Id Faceplate WH

  • MFR Part #:
  • Total Availability: 4
FP2WHTID - Xpressconnect Supply, LLC

Total Availability: In Stock

CFP2SY - Panduit Corporation

The Mini-Com® Stainless Steel Faceplate Accepts Two Mini-Com Modules. The Faceplate Is Single Gang and Mounts to A Nema Standard Single Gang Opening. The Faceplate Can Be Identified With An Adhesive Label and Is Made Of Impact Resistant Material to Support Installations In High Traffic Areas.

  • MFR Part #: CFP2SY
  • Available from manufacturer.
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($140.30) ·
CFP2SY - Panduit Corporation

Total Availability: Available from manufacturer.

FP2IV0S - WXP

2P Oversized SG Wall Plate Iv

  • MFR Part #:
  • Available from manufacturer.
FP2IV0S - Xpressconnect Supply, LLC

Total Availability: Available from manufacturer.

RR2KPUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
31 Each
Pkg Sizes:
10 Each ($729.70)
ISPB202 - Nsi

The Polaris ISPB2/0-2 Multi-Tap Direct Burial Single-Sided Entry Connector Features 2 Ports Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrench, W

MFR Part #:
ISPB2/0-2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
3 Each ($137.82)
CSP2 - Blackburn Mechanical

Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, Die Color Code Brown

MFR Part #:
CSP2
Manufacturer:
Blackburn Mechanical
Local Availability:
Out Of Stock
Total Availability:
407 Each
Pkg Sizes:
25 Each ($153.28)
TP2I - Legrand-Pass & Seymour

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Ivory, 0.0800 LB

MFR Part #:
TP2-I
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
2,605 Each
Pkg Sizes:
200 Each ($301.66)
RR2PUDC12V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 90 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
10 Each ($229.80)
TP2C - Panduit®

Panduit’S TP2-C Cable Tie Plates Have Slotted Mounting Holes to Accommodate Various Fastener Spacing. With Their Low Profile Design, Bundles Stay Close to Mounting Surface Making Them Ideal For Areas Where Overhead Space Is Limited. These Mounts Can Be Used With Miniature Through Standard Cable Ties and With #6 (M3) Screws. For Indoor Use Only, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

MFR Part #:
TP2-C
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
4,900 Each
Pkg Sizes:
100 Each ($65.18)
1,000 Each ($651.80)

MFR Part #:
FP-2LA
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2,013 Each
Pkg Sizes:
1 Each ($0.99)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
96 Each
Pkg Sizes:
1 Each ($1.79)

MFR Part #:
FP-2IV
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
152 Each
Pkg Sizes:
1 Each ($1.90)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($3.33)
ALUNIP1X2 - Ecn-Korns

Conduit Nipple, Aluminum Material; 2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model

MFR Part #:
ALUNIP1X2
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
101 Each
Pkg Sizes:
25 Each ($316.55)

MFR Part #:
FP-2WHT
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
218 Each
Pkg Sizes:
1 Each ($1.97)
DP30C3P2 - Abb

Definite Purpose Contactor, Non-Reversing Type; 3.09 Inch W X 2.98 Inch D X 3.39 Inch H Size; Ul 508, Ce, Semko Approval; Open Enclosure; 30 Ampere Current Rating; 3 Pole(S); IEC, En 60947-4-1 Construction Standard; 208/240 Vac Coil Voltage

MFR Part #:
DP30C3P-2
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($59.39)
TP422 - Eaton

Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity

MFR Part #:
TP422
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1,789 Each
Pkg Sizes:
50 Each ($1,039.00)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($1.79)
CFP2SY - Panduit Corporation

The Mini-Com® Stainless Steel Faceplate Accepts Two Mini-Com Modules. The Faceplate Is Single Gang and Mounts to A Nema Standard Single Gang Opening. The Faceplate Can Be Identified With An Adhesive Label and Is Made Of Impact Resistant Material to Support Installations In High Traffic Areas.

MFR Part #:
CFP2SY
Manufacturer:
Panduit Corporation
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($140.30)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1.79)

Begin Live Chat