Add More Items
View All Quick Selects
Below you can add an image for 'screw butt splice connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Butt Splice Connector, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 0.95 In Overall Length, Screw Terminal, 0.03 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,049.45
Per 100
Butt Splice Connector, #6 Awg Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum Conductor Material, 2.18 In Overall Length, Screw Terminal, 0.12 LB/Ea
$2,623.62
Type Asr-Alcul Splice Reducer With Solid Barrier Wire Stop For Conductor Range Max 1/0 STR., Min 14 Awg
$1,174.04
Splice Connector, #12 Awg (Solid);#14 Awg (Stranded) Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 1.91 In Overall Length, Screw Terminal, 600 V
Total Availability: Out of Stock
$18.88
Each
Splice Connector, #6 Awg Conductor Size, 4/0 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 2.31 In Overall Length, Screw Terminal, 600 V
$35.64
20
Popularity
Default