Add More Items
View All Quick Selects
Below you can add an image for 'surge' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton 5PX Ups, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, 2U, 3000 Va, 2700 W, True Sine Wave, Network Card Optional
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$2,743.39
Each
Etn 5PX3000RT3U Eaton 5PX Ups
$2,797.05
Eaton 5PX Extended Battery Module (Ebm), 2U, 48V, Used With 5PX 1000, 1500, 2200
$1,064.00
Eaton 5S Ups, 1500 Va, 900 W, 5-15P Input, Outputs: (10) 5-15R
$301.06
Eaton 5S Ups, 550 Va, 330 W, 5-15P Input, Outputs: (8) 5-15R
$161.00
Eaton 5S Ups, 700 Va, 420 W, 5-15P Input, Outputs: (8) 5-15R
$177.37
Eaton CH Surge Loadcenter, Factory Integrated Surge, Surge Installed Loadcenters- Convertible, 225 A, CH, 32 Circuits, CHSUR8KF, Chsur8ks
$884.14
Eaton CH Surge Loadcenter W Surge Installed, Single Phase, 225A, Convertible W/ Lugs, 32 Spaces, Box Size X7, Indoor
$1,283.84
Eaton CH Surge Loadcenter, Used With Type CH Surge Center Loadcenters, Type CH Surge Ready Loadcenter, Main Breaker, 200 A, 32 Circuits, Single-Phase
$826.57
Eaton CH Surge Loadcenter, Factory Integrated Surge, Surge Installed Loadcenters- Convertible, 225 A, CH, 32 Circuits, Chsur8kf
$861.16
Etn CHEC32N225KRNSP CH Sur Rdy LC, 3
$493.44
Etn CHEC42N225LRNSP CH Sur Rdy LC, 4
$597.76
BR Style 1-Inch Loadcenter, 30 Spaces, 40 Circuits, 200 A, 120/240 V, Metallic (Enclosure) Material, Aluminum Bus Material, 3.88 In Overall Length, 14.31 In Overall Width, 39 In Overall Height, Combination
$188.21
No longer available or discontinued by the manufacturer.
Eaton CH Surge Loadcenter W Surge Provision, Single Phase, 225A, Convertible W/ Lugs, 32 Spaces, Box Size X7, Indoor
$782.53
Eaton CH Surge Loadcenter W Surge Provision, Single Phase, 225A, Convertible W/ Lugs, 44 Spaces, Box Size X9, Indoor
$1,110.97
Eaton CH Surge Loadcenter With Provision For Mounting Surge, Pon, 200 A, Size X9, Copper, Nema 1, 25 Kaic, CSR, 44 SP/88 CKT, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
$1,288.10
Surge Ready Load Center, 32 Spaces, 32 Circuits, 225 A, 35 LB
$443.05
Eaton 3S Ups, 350 Va, 200 W, 5-15P Input, Outlets: (4) 5-15R, (4) 5-15R Surge Only
$97.83
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 100A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$1,949.51
Green Automatic Transfer Switch, Load Management, Service Entrance Rated, CHSPT2ULTRA Surge Protection, 100A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$1,992.12
20
Popularity
Default