Add More Items
View All Quick Selects
Below you can add an image for 'tape' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
16.4FT Trulux Kit High Output RGB+WW, 4.6W Per FT, 24V, Incl: Wire, Connections, Drive
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$205.28
Each
16.4FT Trulux Kit High Output 2700K, 4.6W Per FT, 24V, Incl: Wire, Connections, Drive
$203.19
324A Cold Weather Foil Tape 2.5" X 60 Yd. UL181A/B
$24.54
Warriorwrap WW-CP-401 All-Weather Corrosion Protection Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 10MIL Thick, 4 Inches Wide, 100FT Long and Has A Plasticized PVC Design. The Strong Adhesion Helps Stick to Uneven Surfaces and The Tape Has Leading Corrosion, Abrasion and Impact Protection. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Metal Pipes, Conduit or Fittings, Above or Below Ground.
$58.56
High Grade Trulux, 24V, 2700K, 16.4FT RL W/3 TL-Conkits: Y0409676/TL-2PWR-HD 10MM 2PIN Connector W/6' Cable, 4.6W/FT, 94+Cri, IP54, 3.94" Cut
$100.67
The T100X000MPM-BK Magnetic Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Magnetic. 1" X 4.9' (25.4 MM X 1.5 M). Color Black On White. 1 Cassette Per Package.
$35.72
Streamlite 400LM 24V Led Tape Light 3K 16.4' Spool
$218.75
Streamlite 400LM 24V Led Tape Light 3K 100' Spool
$1,225.00
100' Led Tape 40K Ho 24V (HTL-WH-100)
$612.00
Blaze 100 Led Tape Light, 12V, 4200K, 100 FT. Spool
$540.18
Riser-Gard Fiber Optic Corrugated Conduit, Size 2 Inches, Outer Diameter 2.38 Inches, Inner Diameter 2 Inches, Wall Thickness 0.080 Inch, Length 100 Feet, Material PVC, Color Orange, With Pull Tape
$477.90
Per 100 Feet
Fish Tape, Electrical Application, 100 FT Overall Length, 3 MM Overall Width, 1 CT Package Quantity
$102.83
Blaze™ 12V Led Tape Light, 80 Cri, 2700K - 16.4 FT.
$243.08
STD Grade Tape IP54, 24V, 2700K, 100FT RL 2.19W/FT, 5 TL-Conkit: Y0409676/TL-2PWR-HD 10MM 2PIN Connector W/6' Cable
$571.00
Double Hook Tape Measure, Abs Plastic (Case) Material, 16 FT Blade Length, Steel Blade Material, Orange (Case), 1/16 In Graduations, 3.25 In Overall Length, 2 In Overall Width, 3.047 In Overall Depth, 0.81 LB
$21.65
No longer available or discontinued by the manufacturer.
STD Grade Trulux, 24V, 3000K, 100.06FT RL W/5 TL-Conkits:Y0409676/TL-2PWR-HD 10MM 2PIN Connector W/6' Cable , 2.7W/FT, 94+Cri, IP54, 6.56" Cut
$494.00
8 X 2" Taper Point 3, 000 PK
$217.83
7 X 1/2" Taper Point Screw Bulk Pack 15, 000
$304.75
RG6U 18 Sol CCS Pe Dual SHLD Al Tape + 60% BRD PVC
$150.00
Per 1,000
20
Popularity
Default