Add More Items
View All Quick Selects
Below you can add an image for 'underground feeder' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Underground Feeder and Branch Circuit Cable. 600 Volt. Copper Conductors. Sunlight, Moisture, and Fungus Resistant Overall PVC Jacket.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,722.08
Per 1,000 Feet
Uf-B Type; 125 FT; 770 Mil X 338 Mil Outer Diameter; Annealed Soft Copper Conductor Material; Ul 83/493 Approval; 600 V Voltage Rating; 55 Ampere Current Rating; 90 Deg C Temperature Rating; 303 LB/MFT Weight; 2 Conductor(S); PVC Insulation Material; With Ground Wire; 6 Awg Conductor Size; Nylon Jacket Material; Coil Package Type; 7 Strands Stranding; 10 Awg Ground Conductor Size
Nacogdoches Availability: In Stock
$2,420.69
20
Popularity
Default