Add More Items
View All Quick Selects
Below you can add an image for 'weatherhead' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Copper Compression Lug, Heavy Duty, 2 Hole W/ Inspection Probe Hole, 500 Kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$397.40
Each
Copper Compression C Connector, 300-500 Kcmil, 3/4" Rod (Run) & 6 Awg(Sol) - 2/0 Awg(STR) (Tap).
$93.73
Copper Compression C Connector, 300-500 Kcmil (Run & Tap).
$105.71
Cu Compression Ground Rod Connector, 3/0 STR - 250 Kcmil, 1/2" - 5/8" Rod Dia.
$78.56
Cu Compression Ground Rod Connector, #4 Sol - #2 STR, 5/8" - 3/4" Rod Dia.
$112.18
Cu Compression Ground Rod Connector, 350 Kcmil - 500 Kcmil, 5/8" - 3/4" Rod Dia.
$119.31
Wire Connector, Tap, Standard Beam, Angled Flange Type; High Conductivity Wrought Copper Material; 6 Inch; Copper Conductor Material; Ul 467, Csa Approval; Direct Burial Application; 250 to 500 Kcmil Conductor Size; Groundlink[T], Burndy[R] Brand
$618.47
Copper Compression Cross Grid Connector, 6 Awg ( Sol.) - 2 Awg (STR.), 6 Awg ( Sol.) - 2 Awg (STR.).
$100.52
Cadweld One Shot, GT, #4, #3 Sol Cable to 5/8" Ground Rod, Cadweld Plus
$20.65
MC/Ac Double Cable to Stud Clip, 14-2 to 10-3 MC/Ac
$170.25
Per 100
Nvent Erico Cadweld One Shot, Cable to Ground Rod, Traditional, NX (One Shot), 5/8" Dia, #2, #1 Connection, Solid
$27.64
Stainless Steel 316 Grounding Hub 3/4"
$89.73
Per Foot
Stainless Steel 316 Grounding Hub 2"
$204.26
Galvanized Ground Rod, Pointed, 5/8" Dia, 10', 10.6 LB
$31.10
Ground Rod Hex Driving Stud For Externally Threaded Ground Rods, 3/4" Dia, 3/4 Unc Thread, 2"
$9.39
Stamped Bolted Parallel Cable Connector, Copper, Tinned
$22.91
Ground Rod Clamp, Class 1-Class 2 (4/0 Max) Conductor Size, Ul, 1/2"–3/4" Dia
$38.24
Cadweld One Shot, NX, #2, #1 Sol Cable to 5/8" Ground Rod, Cadweld Plus
$29.87
Nvent Erico Cadweld One Shot, Cable to Ground Rod, Traditional, NX (One Shot), 3/4" Dia, #8, #6 Connection, Solid
$33.44
Eaton Crouse-Hinds Series Myers Ground Hub, Aluminum, 2-1/2"
$6,841.28
20
Popularity
Default