Add More Items
View All Quick Selects
Below you can add an image for 'weatherhead' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3/4" X 10' Copper Bonded GRND Rod Ul Listed
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$5,880.71
Per 100
The TGL2 Is A Powermark Plus Equipment Ground Kit, Including: 11OF 14-8CU/12-8AL and 3 Of 4 14-4CU/6-4AL.
Total Availability: In Stock
$45.00
Each
Harger, 2-1/2" X 2-1/2" Octagon, 3/8"-16 X 58/" Aluminum Thread, 3200V, Standoff Insulator, Each
$12.10
1/4X2X9 Ground Bar Only
$37.75
Harger, 1/2 X .094 X 24", Tinned Flat Copper Braid, 1-Hole, Ground Strap, Each
$31.37
2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2 Gauge.
$1,354.94
Scotch® Electrical Grounding Braid 25 Is An All Woven Grounding Braid In A Flat Cable Like Form. This Braid Is Ideal For Grounding and Power Cable Shielding Applications.
$185.78
3M™ Constant Force Spring Is Designed For Earthing or Grounding Applications. The Spring Applies A Uniform Radial Pressure Onto The Cable When It Is Rolled Onto The Cable Core or Outside Diameter.
$15.01
5/8"X8' Galv Ground Rod
$2,000.00
Copper Tower Ground 2-Piece Clamp For Wire Range 4 Sol. - 2/0 STR.
$69.79
Copper Tower Ground Clamp, 2-Piece, Wire Range 2/0 STR. - 250 Kcmil
$10,579.59
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250, Rod Size 2 to 2-3/8 Inches, Ips Pipe Size Max 2 Inches, Length 4-7/16 Inches, Width 3-11/16 Inches, Depth 1-9/16 Inches
$17,956.28
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 Awg, Rod Size 2-1/2 to 2-7/8 Inches, Ips Pipe Size Max 2-1/2 Inches, Length 4-15/16 Inches, Width 4-3/16 Inches, Depth 1-9/16 Inches
$12,050.74
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 Awg, Rod Size 3 to 3-1/2 Inches, Ips Pipe Size Max 3 Inches, Length 5-9/16 Inches, Width 4-13/16 Inches, Depth 1-9/16 Inches
$10,093.71
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Kcmil, Rod Size 7/8 - 1 Inch, Ips Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches
$14,457.32
Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1/2-1 Inch, Rated For Direct Burial
$1,078.67
2-1/2 Inch Pipe Mounted Wire Holder.
$3,217.20
5/8X7 Rod
$46.96
Copper Compression Lug, Heavy Duty, 2 Hole W/ Inspection Probe Hole, 500 Kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.
$409.32
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg ( Sol.) - 250 Kcmil, 1/2" Rod, 1/4" Pipe, Bright Dipped.
$143.15
20
Popularity
Default