Add More Items
View All Quick Selects
Below you can add an image for 'weatherhead' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gar1634
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$400.22
Each
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg (STR.), 3-1/2" to 4" Rod, 3-1/2" Pipe, Bright Dipped.
$436.54
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 Kcmil, 4" to 4-1/2" Rod, 4" Pipe, Bright Dipped.
$554.12
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 Kcmil - 500 Kcmil, 3/8" Pipe, 5/8" - 3/4" Rod, #5-#6 Rebar.
$218.99
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 8 Awg (Sol)- 4 Awg (STR), 3/8" STUD1-1/4 In Width.
$75.98
Cast Copper Alloy Cable Tray Ground Clamp, #6 Sol. (.162 Dia.) -1/0 STR. (.372 Dia.), 1.12 In L, 1.45 In W, Tin Plated.
$100.26
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 4 Awg ( Sol.) - 2/0 Awg (STR.), 2" to 2-3/8" Rod, 2" Pipe.
$355.81
Mechanical Grounding Connector, Cable to Flat, 12 - 9 Awg (STR) / 12 - 8 Awg (Sol), 1/4" Stud.
$47.08
Compression Grounding Plate; Copper; 4-Hole; Accommodates: #2 Awg - 250 Kcmil; 1/2" Stud; 1-3/4" Stud Hole Spacing
$356.94
Copper Compression Lug, Heavy Duty, 2 Hole W/ Inspection Probe Hole, 1/0 Awg, 1/2" Stud, 1.75" Stud Hole Spacing, Short Barrel.
$111.77
2ACSR Wedge Grip Clamp
$8.73
5/8"X8' Cu Ground Rod
$1,481.82
Per 100
Heavy Duty 2 Cable Parallel Ground Connector For 1 1/2IN 250 MCM-2/0 Awg. Pipe Made Of High-Copper-Content Alloy For Grounding to 1/2" - 1" Ground Rods and Ground Pipes From 1/4" - 3 1/2" In Parallel or 90 Degree Position. Suitable For Direct Burial In Earth and Concrete. Nuts and Lockwashers Are Silicon Bronze.
$137.73
Heavy Duty 3 Cable Parallel Ground Connector For 1 1/2 Inch Pipe 250 MCM-2/0 Awg Made Of High-Copper-Content Alloy For Grounding to 1/2" - 1" Ground Rods and Ground Pipes From 1/4" - 3 1/2" In Parallel or 90 Degree Position. Suitable For Direct Burial In Earth and Concrete. Nuts and Lockwashers Are Silicon Bronze.
$224.76
Bronze Grounding Clamp, .204-.419" Wire Dia. Range, 2" Ips.
$8,421.83
Bronze Grounding Clamp, .204-.419" Wire Dia. Range, 2 1/2" Ips.
$22,134.01
1" Insulator
$1.51
1 1/2" Insulator
$3.82
2 3/4" Insulator
$4.90
Low Voltage Insulators
$2.69
20
Popularity
Default