Add More Items
View All Quick Selects
Below you can add an image for 'weatherhead' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ground Clamp, Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 3/8 to 1 In Rod Size, 3/8 to 1 In Ips Size, #2 Awg Conductor Size, 0.28 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$760.19
Per 100
Intersystem Bonding Bridge Intersystem Bonding Bridge Bonds #6 - #4 Bare Copper Main Up to (6) #10 - #14 Sol or STR
$1,153.74
Insulated Grounding Bushing, 1-1/4 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 1/2 In Width, 1-7/8 In Diameter
$947.23
Green Ground Screw, Hex Head, 0.5 In Length, Green, 0.01 LB
$13.84
1-1/2 In. Service Entrance Caps
$1,901.63
Service Entrance Cap, 3 In Trade Size, 12.250 In Length, 8.250 In Width, 12.250 In Height, Gray
$14,598.21
Ground Clamp, 3.76 In Overall Length, High Strength Plated Aluminum Alloy Material, 0.828 In Overall Width, 2.93 In Overall Height, 1-1/4 to 2 In Ips Size, #6 Awg to 250 MCM Conductor Size, 0.43 LB
$1,689.91
Ground Rod, Copper Bonded Steel, 0.504 In Overall Width, 8 FT Overall Height, 2.7 LB
$2,710.00
Insulated Grounding Bushing, 3 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 3-3/16 In Diameter, 11.0 LB
$2,776.33
Service Entrance Cap, 1-1/4 In Trade Size, 5 In Length, 3.313 In Width, 5.000 In Height, Gray, 0.4270 LB/Ea
$1,574.65
Insulated Grounding Bushing, 4 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 4-13/16 In Diameter, 11.0 LB
$3,756.29
Ground Clamp, 3.6 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.75 In Overall Width, 1.69 In Overall Height, 1-1/4 to 2 In Ips Size, #2 Awg Conductor Size, 0.49 LB
$3,336.37
Insulated Grounding Bushing, 1-1/2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 9/16 In Width, 2-1/8 In Diameter
Nacogdoches Availability: In Stock
$1,028.88
Service Entrance Cap, 4 In Trade Size, 16 In Length, 10.250 In Width, 16.000 In Height, Gray
$39,072.38
The Nsi PG12C 50-Piece Pack Of Grounding Pigtail Combos Offers A Simple Solution For Adding A Ground Wire and Screw Into Your Electrical Installation. Each Pigtail Combo Includes A Solid 6.5-Inch Green 12 Awg Solid Wire and A Green Grounding Screw Of The Combination Screw Terminal Type. Comes Pre-Assembled to Save You Time On Every Installation. Stock Products You Can Rely On—Stock Nsi.
$36.34
2-1/2 In. Service Entrance Caps
$13,134.02
Clamp-On Entrance Cap, 4 In Trade Size, Aluminum, Plain, 6-1/2 In Length, 9 In Width, 6 LB/Ea
$15,550.51
Grounding Clamp, 0.625 In Rod Size, Bronze/Silicon Bronze Material, 0.1799 LB
$5,788.36
Ground Clamp, Copper Material, #14 to #6 Awg Conductor Size, 0.3 LB
$1,647.90
1 In. Service Entrance Caps
$1,434.48
20
Popularity
Default