Add More Items
View All Quick Selects
Below you can add an image for 'weatherhead' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Clamp-On Entrance Cap, 1/2 In Trade Size, Aluminum, Plain, 4 Holes, 2-1/2 In Length, 11/16 In Width, 5/16 In Diameter, 0.52 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$638.00
Per 100
Features:3.64IN Depth X 2.8IN Height, (2) 3/8 In, (3) 13/32 In Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, Imc/Emt Service Masts, Standard:Ul 514B, Nema FB-1, Size:0.75IN, Material:Die Cast Zinc, Finish:Natural
$3,481.88
Features:10.5IN Depth X 7IN Height, (3) 7/8 In, (1) 1 In, (3) 1 5/16 In Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, Imc/Emt Service Masts, Standard:Ul 514B, Nema FB-1, Size:2.5IN, Material:Aluminum, Finish:Natural
$16,468.19
Flashing, Roof, Galvanized, Size 1 1/4 Inch
Nacogdoches Availability: In Stock
$1,669.02
Ground Rod, Copper Bonded Steel, 0.681 In Overall Width, 8 FT Overall Height, 10.1 LB
$4,220.00
Ground Clamp, 2.551 In Overall Length, Silicon Bronze (Body) Material, 0.784 In Overall Width, 2.132 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #8 to #4/0 Awg Conductor Size, 0.55 LB
$2,859.13
Service Entrance Fittings, Service Entrance Flashings, No Caulk, Material: Galvanized Steel, Trade Size: 2 Dimension: Length 8.88 Inches, Height 12.50 Inches
$4,863.07
Ground Clamp, 2-13/18 In Overall Length, Copper (Conductor) Material, 1-9/16 In Overall Width, 2-1/4 In Overall Height, 3/4 In (Maximum);5/8 In (Minimum) Rod Size, 3/8 In (Maximum) Ips Size, #4 to #2/0 Awg Conductor Size, 0.6 LB
$12,102.60
Wire Holder, 1-11/16 In (Screw) Overall Length, Steel, 0.25 LB
$334.81
Wire Holder, 2-1/4 In (Screw) Overall Length, Porcelain Material, 0.66 LB
$1,747.18
Wire Holder, 2-1/4 In (Screw) Overall Length, Steel, 0.54 LB
$2,731.13
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol), 1/2" Stud, Body Height:1.81.
$194.09
Each
Ground Clamp, 2.28 In Overall Length, Die Cast Zinc Material, 1/2 to 1 In Ips Size, #10 to #2 Awg Conductor Size, 0.17 LB
$331.56
Copper Compression C Connector, 3/0 Awg(STR) - 250 Kcmil, 1/2" or 5/8" Rod (Run) & 3/0 Awg(STR) - 250 Kcmil (Tap).
$63.34
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 Awg (Sol) -250 Kcmil, 1/2" Stud, 2 In Width.
$119.59
Copper Compression C Connector, 3/0 Awg(STR) - 250 Kcmil, 1/2" or 5/8" Rod (Run) & 6 Awg(Sol) - 2/0 Awg(STR) (Tap).
$60.60
Ground Rod Clamp, 2.66 In Overall Length, Brass (Body);Stainless Steel (Conductor) Material, 0.63 In Overall Width, 0.50 In Overall Height, Terminal:#14 to #10 Awg;#8 to #4;Awg;Under Ground Rod:#8 to #2 Awg Conductor Size
$3,130.27
PVC Entrance Cap For Rigid, Imc, Emt, Rigid PVC. Trade Size 1-1/2", 1-1/4". Mast Size 1-1/2", 1-1/4". Wire Holes Two At .823 and One At .635.
$1,038.80
Copper Compression C Connector, 1 - 2/0 Awg(STR), 3/8" Rod (Run) & 1 - 2/0 Awg(STR) (Tap).
$44.76
2 Inch Galvanized Mass Clamp
$24.70
20
Popularity
Default