Add More Items
View All Quick Selects
Below you can add an image for 'weatherhead' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wedge Clamp, #6 to #2 Awg (Ascr);#6 to #2 Awg (Aaac);#6 STR to #1 Solid Awg Cable Size, Aluminum, 12-1/2 In Length, 0.15 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$967.04
Per 100
Ground Rod, Copper Bonded Steel, 0.56 In Overall Width, 10 FT Overall Height, 8.44 LB
Nacogdoches Availability: Out Of Stock
$3,482.00
Epco, Ground Bonding Pigtail, Pigtails, Insulated Solid Wire, Conductor Size: 14 Awg, Insulation: THHN, Length: 6.5 In, Size: 1 In (Stripped), Includes: Captive GSH Ground Screw (Bag Packaging)
$48.04
Grounding Pigtail, 8 In Overall Length, #12 Awg Conductor Size, 0.03 LB
$72.54
Ground Rod Clamp, 2-1/8 In Overall Length, Copper (Conductor) Material, 29/32 In Overall Width, 5/8 In Rod Size, 0.1025 LB
$401.29
Insulated Grounding Bushing, 2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 11/16 In Width, 2-5/8 In Diameter
$1,290.16
Insulated Grounding Bushing, 3/4 In Trade Size, Round, #14 to 4 Awg Cable Size, 7/16 In Width, 1-5/16 In Diameter
$653.29
Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Stainless Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 1/2 to 1 In Ips Size, #2 Awg Conductor Size, 0.28 LB
$982.79
Intersystem Bonding Connector, #1 STR to #2/0 STR Compatible Wire Size, Aluminum, 0.2 LB
$28.74
Each
Insulated Grounding Bushing, 1 In Trade Size, Round, #14 to 4 Awg Cable Size, 1/2 In Width, 1-9/16 In Diameter
$718.59
Ground Rod Clamp, 0.625 In Overall Length, Silicon Bronze (Body;Screw) Material, 5/8 In Rod Size, #2 Awg Conductor Size, 0.09 LB
$418.18
Insulated Grounding Bushing, 1/2 In Trade Size, Round, #14 to 4 Awg Cable Size, 3/8 In Width, 1-1/16 In Diameter
$628.80
Ground Rod Clamp, 0.5 In Overall Length, Silicon Bronze (Body;Screw) Material, 1/2 In Rod Size, #2 Awg Conductor Size, 0.11 LB
$722.46
Ground Rod Clamp, Silicon Bronze Material, 0.50 to 0.56 In Rod Size, 0.11 LB
$324.38
Ground Clamp, 2.281 In Overall Length, Silicon Bronze (Body) Material, 0.714 In Overall Width, 1.382 In Overall Height, 1/2 to 1 In Rod Size, 1/2 to 1 In Ips Size, #10 to #2 Awg Conductor Size, 0.31 LB
$1,278.76
Insulated Grounding Bushing, 2-1/2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 3-3/16 In Diameter, 9.0 LB
$2,123.12
Service Entrance Cap, 2 In Trade Size, 6.500 In Length, 4.250 In Width, 6.500 In Height, Gray, 1.1 LB/Ea
$3,166.38
Rebar Clamp, #4 Awg Cable Size, Silicone Bronze Material, 1/2 In Length
$1,195.63
Entrance Cap, Clamp-On, Aluminum, Size 3-1/2 Inch
$14,089.80
Service Entrance Kit, 2 In Trade Size, 4.5 LB/Ea
$7,942.73
20
Popularity
Default