Add More Items
View All Quick Selects
Below you can add an image for 'weatherproof cover' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.25 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$360.39
Per 100
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.34 LB/Ea
$448.23
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
$497.32
Weatherproof Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 LB
$743.03
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and Screws
$133.23
Weatherproof Cast Cover, 1 Gang, 2.81 (L) X 4.56 (H) In, Box Mount, Heavy-Duty Die-Cast Zinc Material, Gray, 0.4000 LB
$723.01
Weatherproof Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.6800 LB
$2,045.75
Weatherproof Cover, 2 Gang, 4.56 (W) X 2.81 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 LB
$746.82
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter, Wall Mount, 0.22 LB/Ea
$429.05
Weatherproof Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, White, 0.3900 LB
$724.06
Weatherproof Cast Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Zinc Material, Gray, 0.3200 LB
Weatherproof Cast Cover, 1 Gang, 2.81 (L) X 4.56 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.4500 LB
$725.82
Weatherproof Cover, 1 Gang, 2.81 (W) X 4.56 (H) In;1.750 In (Dia.), Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4100 LB
Available now at Wichita Falls: In Stock
Wichita Falls Availability: In Stock
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter, Wall Mount, 0.44 LB/Ea
$528.51
Weatherproof Cast Cover, 1 Gang, 4.56 (L) X 2.80 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 LB
Round Blank Weatherproof Cover, 5 In (Dia.);127 MM (Dia.), Wall or Ceiling Mount, Round, Stamped Aluminum, White, 0.1400 LB
$608.36
Weatherproof Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Aluminum, Gray, 0.6600 LB
Weatherproof In-Use Cover, 1 Gang, 4.18 In (L) X 2.75 In (W) X 5.9 In (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Clear, 0.47 LB
$16.15
Each
Weatherproof Cast Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 LB
$628.51
Weatherproof Cast Cover, 1 Gang, 2.80 (L) X 4.5 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.3300 LB
20
Popularity
Default