Search Results for "wire jacket burial cable"

1-20 of 2000
URD301000 - Southwire

Underground Distribution Cable, Direct Burial Type; 1000 FT; 1000 Length In FT; 1302 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 280 Ampere Direct Burial, 205 Ampere In Duct Current Rating

  • MFR Part #: 55417601
  • Total Availability: 1,225 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,893.86) ·
URD301000 - King Wire Inc.

Total Availability: In Stock

URD2501000 - Southwire

Underground Distribution Cable, Direct Burial Type; 1000 FT; 1581 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 345 Ampere Direct Burial, 265 Ampere In Duct Current Rating; 90 Deg C Temperature Rating

  • MFR Part #: 55416801
  • Total Availability: 15,453 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($4,146.17) ·
URD2501000 - King Wire Inc.

Total Availability: In Stock

URD40500 - Southwire

Underground Distribution Cable, Direct Burial Type; 500 FT; 1421 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 315 Ampere Direct Burial, 240 Ampere In Duct Current Rating; 90 Deg C Temperature Rating

  • MFR Part #: 55418406
  • Total Availability: 1,500 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,704.08) ·
URD40500 - King Wire Inc.

Total Availability: In Stock

URD10101021000 - Southwire

Underground Distribution Cable, Direct Burial Type; 1000 FT; 1236 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 200 Ampere Direct Burial, 150 Ampere In Duct Current Rating; 90 Deg C Temperature Rating

  • MFR Part #: 55414801
  • Total Availability: 11,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,836.18) ·
URD10101021000 - King Wire Inc.

Total Availability: In Stock

URD4040402BK3000 - CIC

Direct Burial Wire, Black, 4/0-4/0-4/0-2 Awg Conductor Size, Made In Usa, 3000 FT Overall Length, Carton Package Type, 1.4 LB/Ea Weight

  • MFR Part #:
  • Total Availability: 75,131
  • Manufacturer: CIC
  • Find: Similar Items
  • Pkg Sizes: 3,000 ($15,760.14) ·
URD4040402BK3000 - Dura-Line LLC

Total Availability: In Stock

URD4040402BK3000 - DRA

Direct Burial Wire, Black, 4/0-4/0-4/0-2 Awg Conductor Size, Made In Usa, 3000 FT Overall Length, Carton Package Type, 1.4 LB/Ea Weight

  • MFR Part #:
  • Total Availability: 53,431
URD4040402BK3000 - Prysmian Cables and Syst

Total Availability: In Stock

URD21000 - Southwire

Underground Distribution Cable, Stranded, 165 A/120 A, 600 V, 7 Strands, 3 Conductors, #2 Awg Conductor Size, 1000 FT Overall Length, 870 Mil Outside Diameter, 80 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 249 LB/1000 FT

  • MFR Part #: 55417501
  • Total Availability: 91,649 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,058.38) ·
URD21000 - King Wire Inc.

Total Availability: In Stock

URD2224BK6000 - CIC

Direct Burial Wire, Black, 2-2-2-4 Awg Conductor Size, Made In Usa, 6000 FT Overall Length, Carton Package Type, 0.6466 LB/Ea Weight

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: CIC
  • Find: Similar Items
  • Pkg Sizes: 6,000 ($13,443.06) ·
URD2224BK6000 - Dura-Line LLC

Total Availability: Available from manufacturer.

URD41000 - Southwire

Underground Distribution Cable, Stranded, 125 A/90 A, 600 V, 7 Strands, 3 Conductors, #4 Awg Conductor Size, 1000 FT Overall Length, 745 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 191 LB/1000 FT

  • MFR Part #: 55418701
  • Total Availability: 50,933 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,573.13) ·
URD41000 - King Wire Inc.

Total Availability: In Stock

URD404040212BK30 - CIC

Direct Burial Wire, 4/0-4/0-4/0-2 Awg Conductor Size, Made In Usa, 3000 FT Overall Length, Carton Package Type

  • MFR Part #:
  • Total Availability: 8,970
URD404040212BK30 - Dura-Line LLC

Total Availability: In Stock

URD2221000 - Southwire

Underground Distribution Cable, Stranded, 165 A/120 A, 600 V, 7 Strands, 3 Conductors, #2 Awg Conductor Size, 1000 FT Overall Length, 870 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 278 LB/1000 FT

  • MFR Part #: 55417401
  • Total Availability: 18,974 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,910.08) ·
URD2221000 - King Wire Inc.

Total Availability: In Stock

URD22241000 - Southwire

Underground Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 Awg Conductor Size, 1000 FT Overall Length, 973 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 LB/1000 FT

  • MFR Part #: 55417301
  • Total Availability: 61,655 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,495.04) ·
URD22241000 - King Wire Inc.

Total Availability: In Stock

URD44441500 - King Wire Inc.

Direct Burial Wire, Aluminum Conductor Material, 4-4-4-4 Awg Conductor Size, Made In Usa, Carton Package Type, 0.2689 LB/FT Weight

  • MFR Part #:
  • Total Availability: 25,898 Feet
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,500 Feet ($3,285.02) ·
URD44441500 - King Wire Inc.

Total Availability: In Stock

URD22241500 - Southwire

Underground Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 Awg Conductor Size, 500 FT Overall Length, 973 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 LB/1000 FT

  • MFR Part #: 55417309
  • Total Availability: 22,193 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,500 Feet ($3,742.56) ·
URD22241500 - King Wire Inc.

Total Availability: In Stock

URD101000 - Southwire

Underground Distribution Cable, Stranded, 215 A/160 A, 600 V, 9 (Phase);7 (Neutral) Strands, 3 Conductors, 1/0 Awg Conductor Size, 1000 FT Overall Length, 1106 Mil Outside Diameter, 80 Mil (Phase);60 Mil (Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 387 LB/1000 FT

  • MFR Part #: 55415201
  • Nacogdoches Availability: 2,000 Feet
  • Total Availability: 111,003 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,055.40) ·
URD101000 - King Wire Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

URD201000 - Southwire

Underground Distribution Cable, Stranded, 245 A/180 A, 600 V, 11 (Phase);9 (Neutral) Strands, 3 Conductors, 2/0 Awg Conductor Size, 1000 FT Overall Length, 1199 Mil Outside Diameter, 80 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 478 LB/1000 FT

  • MFR Part #: 55416301
  • Nacogdoches Availability: 1,000 Feet
  • Total Availability: 190,833 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,474.53) ·
URD201000 - King Wire Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

URD401000 - Southwire

Underground Distribution Cable, Stranded, 315 A/240 A, 600 V, 18 (Phase);11 (Neutral) Strands, 3 Conductors, 4/0 Awg Conductor Size, 1000 FT Overall Length, 1421 Mil Outside Diameter, 80 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 709 LB/1000 FT

  • MFR Part #: 55418401
  • Nacogdoches Availability: 1,000 Feet
  • Total Availability: 381,064 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,408.15) ·
URD401000 - King Wire Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

TRIURD404040PCS - King Wire Inc.

Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Com

  • MFR Part #:
  • Total Availability: 728 Feet
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($5.56) ·
TRIURD404040PCS - King Wire Inc.

Total Availability: In Stock

URD2221500 - King Wire Inc.

Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2-2-2 Awg Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.559 X 0.919 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Compliant;

  • MFR Part #:
  • Total Availability: 3,188 Feet
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,500 Feet ($2,865.12) ·
URD2221500 - King Wire Inc.

Total Availability: In Stock

URD404040PCS - King Wire Inc.

Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Com

  • MFR Part #:
  • Total Availability: 14,811 Feet
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.66) ·
URD404040PCS - King Wire Inc.

Total Availability: In Stock

URD301000 - Southwire

Underground Distribution Cable, Direct Burial Type; 1000 FT; 1000 Length In FT; 1302 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 280 Ampere Direct Burial, 205 Ampere In Duct Current Rating

MFR Part #:
55417601
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
1,225 Feet
Pkg Sizes:
1,000 Feet ($2,893.86)
URD2501000 - Southwire

Underground Distribution Cable, Direct Burial Type; 1000 FT; 1581 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 345 Ampere Direct Burial, 265 Ampere In Duct Current Rating; 90 Deg C Temperature Rating

MFR Part #:
55416801
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
15,453 Feet
Pkg Sizes:
1,000 Feet ($4,146.17)
URD40500 - Southwire

Underground Distribution Cable, Direct Burial Type; 500 FT; 1421 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 315 Ampere Direct Burial, 240 Ampere In Duct Current Rating; 90 Deg C Temperature Rating

MFR Part #:
55418406
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
1,500 Feet
Pkg Sizes:
500 Feet ($1,704.08)
URD10101021000 - Southwire

Underground Distribution Cable, Direct Burial Type; 1000 FT; 1236 Mil Outer Diameter; Aluminum Conductor Material; Ul 854 Approval; 600 V Voltage Rating; 200 Ampere Direct Burial, 150 Ampere In Duct Current Rating; 90 Deg C Temperature Rating

MFR Part #:
55414801
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
11,000 Feet
Pkg Sizes:
1,000 Feet ($2,836.18)
URD4040402BK3000 - SPC

Direct Burial Wire, Black, 4/0-4/0-4/0-2 Awg Conductor Size, Made In Usa, 3000 FT Overall Length, Carton Package Type, 1.4 LB/Ea Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
75,131 Each
Pkg Sizes:
3,000 Each ($15,760.14)
URD4040402BK3000 - SPC

Direct Burial Wire, Black, 4/0-4/0-4/0-2 Awg Conductor Size, Made In Usa, 3000 FT Overall Length, Carton Package Type, 1.4 LB/Ea Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
53,431 Each
Pkg Sizes:
1 Each ($5.61)
URD21000 - Southwire

Underground Distribution Cable, Stranded, 165 A/120 A, 600 V, 7 Strands, 3 Conductors, #2 Awg Conductor Size, 1000 FT Overall Length, 870 Mil Outside Diameter, 80 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 249 LB/1000 FT

MFR Part #:
55417501
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
91,649 Feet
Pkg Sizes:
1,000 Feet ($2,058.38)
URD2224BK6000 - SPC

Direct Burial Wire, Black, 2-2-2-4 Awg Conductor Size, Made In Usa, 6000 FT Overall Length, Carton Package Type, 0.6466 LB/Ea Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6,000 Each ($13,443.06)
URD41000 - Southwire

Underground Distribution Cable, Stranded, 125 A/90 A, 600 V, 7 Strands, 3 Conductors, #4 Awg Conductor Size, 1000 FT Overall Length, 745 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 191 LB/1000 FT

MFR Part #:
55418701
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
50,933 Feet
Pkg Sizes:
1,000 Feet ($1,573.13)
URD404040212BK30 - SPC

Direct Burial Wire, 4/0-4/0-4/0-2 Awg Conductor Size, Made In Usa, 3000 FT Overall Length, Carton Package Type

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
8,970 Each
Pkg Sizes:
1 Each ($6.07)
URD2221000 - Southwire

Underground Distribution Cable, Stranded, 165 A/120 A, 600 V, 7 Strands, 3 Conductors, #2 Awg Conductor Size, 1000 FT Overall Length, 870 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 278 LB/1000 FT

MFR Part #:
55417401
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
18,974 Feet
Pkg Sizes:
1,000 Feet ($1,910.08)
URD22241000 - Southwire

Underground Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 Awg Conductor Size, 1000 FT Overall Length, 973 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 LB/1000 FT

MFR Part #:
55417301
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
61,655 Feet
Pkg Sizes:
1,000 Feet ($2,495.04)
URD44441500 - King Wire Inc.

Direct Burial Wire, Aluminum Conductor Material, 4-4-4-4 Awg Conductor Size, Made In Usa, Carton Package Type, 0.2689 LB/FT Weight

MFR Part #:
Manufacturer:
King Wire Inc.
Local Availability:
Out Of Stock
Total Availability:
25,898 Feet
Pkg Sizes:
1,500 Feet ($3,285.02)
URD22241500 - Southwire

Underground Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 Awg Conductor Size, 500 FT Overall Length, 973 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 LB/1000 FT

MFR Part #:
55417309
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
22,193 Feet
Pkg Sizes:
1,500 Feet ($3,742.56)
URD101000 - Southwire

Underground Distribution Cable, Stranded, 215 A/160 A, 600 V, 9 (Phase);7 (Neutral) Strands, 3 Conductors, 1/0 Awg Conductor Size, 1000 FT Overall Length, 1106 Mil Outside Diameter, 80 Mil (Phase);60 Mil (Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 387 LB/1000 FT

MFR Part #:
55415201
Manufacturer:
Southwire
Local Availability:
In Stock
Total Availability:
111,003 Feet
Pkg Sizes:
1,000 Feet ($2,055.40)
URD201000 - Southwire

Underground Distribution Cable, Stranded, 245 A/180 A, 600 V, 11 (Phase);9 (Neutral) Strands, 3 Conductors, 2/0 Awg Conductor Size, 1000 FT Overall Length, 1199 Mil Outside Diameter, 80 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 478 LB/1000 FT

MFR Part #:
55416301
Manufacturer:
Southwire
Local Availability:
In Stock
Total Availability:
190,833 Feet
Pkg Sizes:
1,000 Feet ($2,474.53)
URD401000 - Southwire

Underground Distribution Cable, Stranded, 315 A/240 A, 600 V, 18 (Phase);11 (Neutral) Strands, 3 Conductors, 4/0 Awg Conductor Size, 1000 FT Overall Length, 1421 Mil Outside Diameter, 80 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 709 LB/1000 FT

MFR Part #:
55418401
Manufacturer:
Southwire
Local Availability:
In Stock
Total Availability:
381,064 Feet
Pkg Sizes:
1,000 Feet ($3,408.15)
TRIURD404040PCS - King Wire Inc.

Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Com

MFR Part #:
Manufacturer:
King Wire Inc.
Local Availability:
Out Of Stock
Total Availability:
728 Feet
Pkg Sizes:
1 Foot ($5.56)
URD2221500 - King Wire Inc.

Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2-2-2 Awg Conductor Size, 100 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 7 (Phase) - Conductors, 0.559 X 0.919 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Compliant;

MFR Part #:
Manufacturer:
King Wire Inc.
Local Availability:
Out Of Stock
Total Availability:
3,188 Feet
Pkg Sizes:
1,500 Feet ($2,865.12)
URD404040PCS - King Wire Inc.

Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Com

MFR Part #:
Manufacturer:
King Wire Inc.
Local Availability:
Out Of Stock
Total Availability:
14,811 Feet
Pkg Sizes:
1 Foot ($3.66)

Begin Live Chat