Add More Items
View All Quick Selects
Below you can add an image for 'L.H. Dottie CO.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Concrete Anchor System, Steel, 1-1/4 In Length, Ceramic Coated, Slotted Hex Head, 1/4 In Diameter, 3/16 In Drill Size, Slotted Hex Drive, 0.01 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$71.87
Per 100
Self Drilling Screw, Steel, Hex Head, 3/4 In Length, Zinc Plated, #10 Awg Diameter, Hex Drive, 5/16 In Drive Size, 0.01 LB
$19.68
Self Drilling Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 1.9 LB
Nacogdoches Availability: Out Of Stock
$12.30
Metal Piercing Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, 0.01 LB
$6.25
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1-1/4 In (Od) Diameter, 1/4 In Inside, 1-1/4 In Outside Diameter, 0.02 LB
$15.90
Self Drilling Screw, Steel, Hex Head, 1 In Length, Zinc Plated, #10 Awg Diameter, Hex Drive, 5/16 In Drive Size, 0.01 LB
$22.64
Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, 2 In Thread Length, Slotted/Phillips Drive, 0.01 LB
$14.28
Fender Washer, Steel, Zinc Plated, 3/8 In (Id);1-1/4 In (Od) Diameter, 3/8 In Inside, 1-1/4 In Outside Diameter, 0.02 LB
$21.22
Hex Nut, Steel, Zinc Plated, 3/8 In Diameter, 0.01 LB
$18.85
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, Green, #10-32 Thread Size, #10 Awg Diameter, 0.44 LB
$6.90
Lock Washer, Steel, Zinc Plated, 3/8 In (Id) Diameter, 3/8 In Drive Size, 3/8 In Inside, 0.01 LB
$6.04
Sheet Metal Screw, Steel, Hex Head, 1 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
$16.54
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1 In (Od) Diameter, 1/4 In Inside, 1 In Outside Diameter, 0.01 LB
$11.68
Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #8-32 Thread Size, #8 Awg Diameter, 2 In Thread Length, Slotted/Phillips Drive, 0.01 LB
$15.88
Hex Nut, Steel, Zinc Plated, 1/4 In Diameter, 0.01 LB
$6.50
Tap Bolt, Low Carbon Steel, Hex Head, 1 In Length, Zinc Plated, 9/16 In Width, 3/8 In Diameter, 1 In Thread Length, 2 Material Grade, 0.04 LB
$40.21
Flat Washer, Steel, Zinc Plated, 3/8 In (Id) Diameter, 3/8 In Drive Size, 1/16 In Thickness, 3/8 In Inside, 0.01 LB
$12.88
Self Drilling Screw, Steel, Wafer Head, 3/4 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 0.01 LB
$18.69
Tapered Anchor, Plastic, 1 In Length, 1/4 In Drill Size, 0.15 LB
$6.48
Drywall Screw, Steel, Bugle Head, 1-1/4 In Length, Yellow Zinc Plated, Unc-2A Thread Type, #6 Awg Diameter, Phillips Drive, 2 LB
$5.92
20
Popularity
Default