Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 0.14 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5.17
Each
Reducing Bushing, Size: 1 X 1/2 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065181, F
$416.94
Per 100
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 2 X 1/2, Dimensions: Diameter .97 Inches, Height 2.33 Inches
$2,919.99
Reducing Bushing, Size: 1-1/4 X 3/4 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 06518
$834.05
Reducing Bushing, Size: 2 X 1-1/2 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065181
$2,472.42
Reducing Bushing, Size: 2-1/2 X 2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
$3,141.97
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 2.25 In Length, 2.63 In Diameter, Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 120 LB/100
$4,474.66
ST Series Straight Liquidtight Connector With Plain Throat, Size: 2-1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 3.38 In Length X 3.94 In Height,
$40,681.90
Liquid Tight Straight Connector, 3 In Trade Size, Zinc Electroplated;Chromate and Epoxy Powder Coat/Zinc Electroplate, Straight Connection Orientation, 3.69 In Length, 4.38 In Diameter, Insulated, 3 In NPT Thread Size, Threaded Connection, 450 LB/100
$45,744.58
9
Popularity
Default