Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 3/4 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/8 In Outside Diameter, 1/2 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and I
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$166.20
Per 100
Features:With 3/4 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:7, Material:Steel, Size:2.125 X 1.875 X 4IN, Cubic Capacity:13ci
$1,357.18
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:1.25IN, Outside Diameter:1.6875IN, Length:3.25IN, Material:Steel
$650.92
Square Cover, Steel, Pre-Galvanized, 4.5 Cu.In Capacity, 2-3/4 In Hub Size, Screw Mount, 4 In Length, 4 In Width, 5/8 In Height, 11.79 LB/100
$318.70
Watertight Hub, 1 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 2.13 In Hub Size, 1.03 In Length, 2 In Diameter, 1.38 In Knockout Size, 0.38 LB/Ea
$1,555.63
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side) Knockout Size, 10 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 21.32 LB/100
$603.07
Outlet Box, Pre-Galvanized, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 23.59 LB/100
$390.78
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.25 In Length, 2.69 In Diameter, 11/16 In Thread Length, 124.00 LB/100
$1,640.73
Masonry Box, Pre-Galvanized, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 10 Knockouts, Screw Mount, 3-3/4 In Length, 1-13/16 In Width, 3-1/2 In Height, 39.01 LB/100
$2,112.00
9
Popularity
Default