Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Combination Coupling, Trade Size: 1 In, Outside Diameter: 1.59 In, Length: 1.41 In, Flexibility: Rigid and Emt, Material: Steel, Connection: Female Threaded, Standard: Ul 514 B, Ul File Number E14895 (TWLL), E14814 (TWCC), Nema FB-1, For
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$1,676.40
Per 100
Unilets Unf Union, Trade Size: 3/4 In, Outside Diameter: 1-3/4 In, Length: 1.47 In, Flexibility: Rigid and Imc, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Female Threaded, Finish: Natural, Standard: Ul 886 (1203)
$22.72
Each
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Hub Size, 2.89 LB/Ea
$28.86
9
Popularity
Default