Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Strain Relief Cord and Cable Connector, Pink, Machined Steel (Body/Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.5 to 0.625 In Cable/Cord Size, 0.81 In Length, 1.25 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.2 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,248.48
Per 100
Strain Relief Cord and Cable Connector, Gray, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.75 to 0.875 In Cable/Cord Size, 0.94 In Length, 1.75 In Diameter, Threaded Hub Connection, 1 In Thread Size, 0.1 LB/Ea
$1,613.08
90 Deg Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 5/8 - 3/4 In, Material: Cast Aluminum, Color: Orange Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Standard: Class I, Division 2, Class Ii, Division 1 A
$2,661.16
Clamp, Cable Size: 1-1/4 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.88 In Width X 1.81 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc A
$445.51
Clamp, Cable Size: 2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 1.06 In Width X 2.63 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and E
$7.88
Each
Clamp, Cable Size: 1/2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 0.63 In Width X 3/4 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and E
$118.25
Appleton Clamp Back, Size: 1-1/4 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 3.69 In, Width: 1.44 In, Height: 3/4 In, Bolt Diameter: 0.38 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc
$557.57
Appleton Clamp Back, Size: 1-1/2 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 3.94 In, Width: 1.56 In, Height: 0.81 In, Bolt Diameter: 0.38 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Im
$728.16
Appleton Clamp Back, Size: 2 In, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 5.13 In, Width: 2 In, Height: 3/4 In, Bolt Diameter: 1/2 In, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and Emt
$1,178.77
9
Popularity
Default