CG75100 - 1" Alu STR Cord Conn

Appleton

  • $16.13 (Each)
  • $16.13 (Each)

  • $161.31 (Per 10)

  • $1,613.08 (Per 100)
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
CG75100
Manufacturer
Appleton
Manufacturer's Part Number
CG-75100
Description
1" Alu STR Cord Conn
Strain Relief Cord and Cable Connector, Gray, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.75 to 0.875 In Cable/Cord Size, 0.94 In Length, 1.75 In Diameter, Threaded Hub Connection, 1 In Thread Size, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
781381191807 / 00781381191807
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.13 (Each)
Carton
$16.13 (Each)
Standard Packaging
$161.31 (Per 10)
Resources
Images
 
 
CG75100 - Small Image
 
CG75100 - Large Image
Attachments
 
 
CG75100 - Specification Sheet
Other Links
 
 
CG75100 - Other
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
Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief)
connection
Threaded Hub
Material, Color, and Finish
Color
/;Gray
Dimensions and Weight
Diameter
1.75 in;44.5 mm
Length
0.94 in;23.9 mm
Size
1
Descriptions
Product Type
Strain Relief Cord and Cable Connector
Description
1" ALU STR CORD CONN
Long Description
Strain Relief Cord and Cable Connector, Gray, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.75 to 0.875 in Cable/Cord Size, 0.94 in Length, 1.75 in Diameter, Threaded Hub Connection, 1 in Thread Size, 0.1 lb/EA
Short Description
1" Strain Relief Cord and Cable Connector, Gray
Special Features
Liquid Tight;Strain Relief
extra long description
APP CG-75100 1 IN ALUM L-T CRD&CBL
Additional Information
Connection Type
Threaded Hub
Thread Size
1 in
Standards Met
UL Standard: 514B;UL Listed: E14817;CSA Certified: C22.2 No. 18.3;CSA Certified: 065178
package quantity
1 CT;10 PK
Cable/Cord Size
0.75 to 0.875 in
Enclosure Type
Class I Div 2;Class II Div 1 and 2;Class III;NEMA 3R
for use with
Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CG-75100
Model
CG
GTIN
00781381191807
UPC
781381191807
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Liquidtight Strain Relief Connector
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Provide a Liquidtight and Strain Relief Termination for Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable;For use in Wet or Dry Locations Sealing Electrical Connections Against Dust and Dirt;Oil;Water or Other Atmosphere Containing Moisture
nema rating
3R
standard
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG75100.
Jump To:

Cross Referenced

These items are similar to CG75100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-75100 Appleton Electric 00781381191807
CGA-100-812 O-Z Gedney 00783126085730
CGA-100-875 O-Z Gedney 00783126085747
4804-3 Raco 00050169480434
RSR-314 Remke 00785411113142
2546 Thomas & Betts 00786210025469
DB-1478 Thomas & Betts n/a
CGB397-SA Eaton Crouse-Hinds 00782274100852

* All prices subject to change.

Begin Live Chat