1-20 of 800
8465 - Appozgcomm

Square Cover, Steel, Pre-Galvanized, Screw Mount, 4 in Length, 4 in Width, 14.51 lb/100

  • MFR Part #: 8465
  • Total Availability: 16
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 50 ($227.46) ·
8465 - Appleton/Oz Gedney

Total Availability: In Stock

LT10JT - N/A

120V 10WATTS Per Foot Heat Trace Cable TPR Jacket

  • MFR Part #:
  • Total Availability: 111
  • Manufacturer: N/A
  • Find: Similar Items
  • Pkg Sizes: 500 ($3,869.95) ·
LT10JT - Appleton/Oz Gedney

Total Availability: In Stock

BB75 - O-Z/Gedney

OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 3/4 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 1-3/8 IN Outside Diameter, 3/4 IN Hole, 3/8 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Threaded

  • MFR Part #: BB-75
  • Total Availability: 48
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($315.50) ·
BB75 - Appleton/Oz Gedney

Total Availability: In Stock

K75 - Appleton

Cover, Zinc Electroplated, Form 35 Body Type, 3/4 in Trade Size, Screw, 0.13 lb/EA

  • MFR Part #: K75
  • Total Availability: 178
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 50 ($376.00) · 200 ($1,504.00) ·
K75 - Appleton/Oz Gedney

Total Availability: In Stock

A75 - O-Z/Gedney

OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 3/4 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 1-3/8 IN Outside Diameter, 1/2 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And I

  • MFR Part #: A-75
  • Total Availability: 697
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 100 ($180.00) · 500 ($900.00) ·
A75 - Appleton/Oz Gedney

Total Availability: In Stock

K100 - Appleton

Cover, Zinc Electroplated, Form 35 Body Type, 1 in Trade Size, Screw, 0.18 lb/EA

  • MFR Part #: K100
  • Total Availability: 109
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 25 ($258.75) · 100 ($1,035.00) ·
K100 - Appleton/Oz Gedney

Total Availability: In Stock

A100 - O-Z/Gedney

OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 1 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 1-3/4 IN Outside Diameter, 5/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And IM

  • MFR Part #: A-100
  • Total Availability: 247
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($132.00) · 200 ($528.00) ·
A100 - Appleton/Oz Gedney

Total Availability: In Stock

A200 - O-Z/Gedney

OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 2 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 2-7/8 IN Outside Diameter, 3/4 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And IM

  • MFR Part #: A-200
  • Total Availability: 2
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 20 ($181.20) · 100 ($906.00) ·
A200 - Appleton/Oz Gedney

Total Availability: In Stock

BB100 - O-Z/Gedney

OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 1-3/4 IN Outside Diameter, 1 IN Hole, 1/2 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Threaded Rig

  • MFR Part #: BB-100
  • Total Availability: 181
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($396.50) · 200 ($1,586.00) ·
BB100 - Appleton/Oz Gedney

Total Availability: In Stock

T75M - Appleton

Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, T Configuration, 2 in Length, Threaded, 1.5 lb/EA

  • MFR Part #: T75-M
  • Total Availability: 152
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($135.45) · 25 ($677.25) ·
T75M - Appleton/Oz Gedney

Total Availability: In Stock

K50A - Appleton

Conduit Outlet Body Cover, Natural, 1/2 in Trade Size, 0.02 lb/EA

  • MFR Part #: K50-A
  • Total Availability: 200
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 50 ($269.50) · 200 ($1,078.00) ·
K50A - Appleton/Oz Gedney

Total Availability: In Stock

ACP1033CD - Appleton

Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat

  • MFR Part #: ACP1033CD
  • Total Availability: 4
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 6 ($3,885.66) ·
ACP1033CD - Appleton/Oz Gedney

Total Availability: In Stock

ACP3023BC - Appleton

Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase:

  • MFR Part #: ACP3023BC
  • Total Availability: 7
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,997.16) ·
ACP3023BC - Appleton/Oz Gedney

Total Availability: In Stock

ADR1033 - Appleton

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop

  • MFR Part #: ADR1033
  • Total Availability: 12
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 6 ($3,045.12) ·
ADR1033 - Appleton/Oz Gedney

Total Availability: In Stock

ADR3033 - Appleton

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co

  • MFR Part #: ADR3033
  • Total Availability: 8
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,471.08) ·
ADR3033 - Appleton/Oz Gedney

Total Availability: In Stock

ADR6033 - Appleton

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp

  • MFR Part #: ADR6033
  • Total Availability: 5
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,414.40) ·
ADR6033 - Appleton/Oz Gedney

Total Availability: In Stock

ADR6044 - Appleton

Pin and Sleeve Receptacle, 60 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 1-1/4 in;1-1/2 in Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #6 to #2 AWG (Building);#6 to #4 AWG (Extra Flex) Wire Size, 3 lb

  • MFR Part #: ADR6044
  • Total Availability: 15
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 2 ($945.40) · 6 ($2,836.20) ·
ADR6044 - Appleton/Oz Gedney

Total Availability: In Stock

AEE23 - Appleton

AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 30 AMP Receptacles

  • MFR Part #: AEE23
  • Total Availability: 8
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 1 ($57.10) ·
AEE23 - Appleton/Oz Gedney

Total Availability: In Stock

CFP400GMT - Appleton

Appleton: Codemaster Hazardous Location lighting, Codemaster 2 HID series Certifications: Class I, Div1, Type 3R, 4X, Voltage Rating: 120/208/240/277Vac

  • MFR Part #: CFP400GMT
  • Total Availability: 2
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,390.90) ·
CFP400GMT - Appleton/Oz Gedney

Total Availability: In Stock

CG128150 - Appleton

Straight Liquidtight Strain Relief Connector, Size: 1-1/2 IN, Conductor Range: 1.281 - 1.531 IN, Material: Aluminum, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 2.56 IN Height, Standard: Class I, Division 2, Class II, Di

  • MFR Part #: CG-128150
  • Total Availability: 2
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($879.80) ·
CG128150 - Appleton/Oz Gedney

Total Availability: In Stock

8465 - Appozgcomm

Square Cover, Steel, Pre-Galvanized, Screw Mount, 4 in Length, 4 in Width, 14.51 lb/100

MFR Part #:
8465
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
50 Each ($227.46)

MFR Part #:
Manufacturer:
N/A
Local Availability:
Out Of Stock
Total Availability:
111 Each
Pkg Sizes:
500 Each ($3,869.95)
BB75 - O-Z/Gedney

OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 3/4 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 1-3/8 IN Outside Diameter, 3/4 IN Hole, 3/8 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Threaded

MFR Part #:
BB-75
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
48 Each
Pkg Sizes:
50 Each ($315.50)
K75 - Appleton

Cover, Zinc Electroplated, Form 35 Body Type, 3/4 in Trade Size, Screw, 0.13 lb/EA

MFR Part #:
K75
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
178 Each
Pkg Sizes:
50 Each ($376.00)
200 Each ($1,504.00)
A75 - O-Z/Gedney

OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 3/4 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 1-3/8 IN Outside Diameter, 1/2 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And I

MFR Part #:
A-75
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
697 Each
Pkg Sizes:
100 Each ($180.00)
500 Each ($900.00)
K100 - Appleton

Cover, Zinc Electroplated, Form 35 Body Type, 1 in Trade Size, Screw, 0.18 lb/EA

MFR Part #:
K100
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
109 Each
Pkg Sizes:
25 Each ($258.75)
100 Each ($1,035.00)
A100 - O-Z/Gedney

OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 1 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 1-3/4 IN Outside Diameter, 5/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And IM

MFR Part #:
A-100
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
247 Each
Pkg Sizes:
50 Each ($132.00)
200 Each ($528.00)
A200 - O-Z/Gedney

OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 2 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 2-7/8 IN Outside Diameter, 3/4 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And IM

MFR Part #:
A-200
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
20 Each ($181.20)
100 Each ($906.00)
BB100 - O-Z/Gedney

OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 1-3/4 IN Outside Diameter, 1 IN Hole, 1/2 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Threaded Rig

MFR Part #:
BB-100
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
181 Each
Pkg Sizes:
50 Each ($396.50)
200 Each ($1,586.00)
T75M - Appleton

Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, T Configuration, 2 in Length, Threaded, 1.5 lb/EA

MFR Part #:
T75-M
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
152 Each
Pkg Sizes:
5 Each ($135.45)
25 Each ($677.25)
K50A - Appleton

Conduit Outlet Body Cover, Natural, 1/2 in Trade Size, 0.02 lb/EA

MFR Part #:
K50-A
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
200 Each
Pkg Sizes:
50 Each ($269.50)
200 Each ($1,078.00)
ACP1033CD - Appleton

Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat

MFR Part #:
ACP1033CD
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
6 Each ($3,885.66)
ACP3023BC - Appleton

Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase:

MFR Part #:
ACP3023BC
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
6 Each ($1,997.16)
ADR1033 - Appleton

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop

MFR Part #:
ADR1033
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
6 Each ($3,045.12)
ADR3033 - Appleton

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co

MFR Part #:
ADR3033
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
6 Each ($1,471.08)
ADR6033 - Appleton

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp

MFR Part #:
ADR6033
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
6 Each ($2,414.40)
ADR6044 - Appleton

Pin and Sleeve Receptacle, 60 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 1-1/4 in;1-1/2 in Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #6 to #2 AWG (Building);#6 to #4 AWG (Extra Flex) Wire Size, 3 lb

MFR Part #:
ADR6044
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
2 Each ($945.40)
6 Each ($2,836.20)
AEE23 - Appleton

AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 30 AMP Receptacles

MFR Part #:
AEE23
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($57.10)
CFP400GMT - Appleton

Appleton: Codemaster Hazardous Location lighting, Codemaster 2 HID series Certifications: Class I, Div1, Type 3R, 4X, Voltage Rating: 120/208/240/277Vac

MFR Part #:
CFP400GMT
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($3,390.90)
CG128150 - Appleton

Straight Liquidtight Strain Relief Connector, Size: 1-1/2 IN, Conductor Range: 1.281 - 1.531 IN, Material: Aluminum, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 2.56 IN Height, Standard: Class I, Division 2, Class II, Di

MFR Part #:
CG-128150
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
10 Each ($879.80)

Begin Live Chat