Add More Items
View All Quick Selects
Below you can add an image for 'Eaton Corp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 40 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Copper Bus Material, Top/Bottom Feed, 42 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,308.90
Each
Meter Breaker, 200 A, 14.44 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 4.94 In Overall Length, 120/240 V, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 33 LB
$268.07
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 12 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Copper Bus Material, Top/Bottom Feed, 42 LB
$2,979.26
Eaton Cutler Hammer Series , CMB, Residential Meter Breaker, Type CH Non-Euserc, 200 A, 120/240V, Ring, 8 Spaces, 8 Circuits, 22 Kaic, Surface Mounting, Box Size A, Aluminum Bus, Overhead/Underground Feed, Four-Jaws, 1 Socket
$2,043.97
Eaton Meter Breaker Euserc , Type CH Eucerc , CSR2200N Main Breaker, Distribution Section, 200A, 120/240V, Ring, 42 Spaces, 42 Circuits, 22 Kaic, Surface Mounting, Box Size D, Al Bus, Oh/Ug Feed, 4-Jaws, #6-250 Kcmil Line, #6-250 Kcmil Ground
$3,652.79
Eaton Cutler-Hammer Series Housing Panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever Bypass, Nema 3R Enclosure, 22 Kaic Interrupt Rating, Surface Mounting, Ringless Security Circuit, 1 Socket
$5,162.40
Meter Socket, 200 A, 34.38 In Overall Height, Surface Mount, 1 Phase, 22 In Overall Width, 5.38 In Overall Length, 40 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 250 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 57 LB
$559.89
Eaton Meter Breaker Euserc Type BR , CSR2200 Main Breaker, Haskin Specific Panel, 200 A, 120/240V, Ring, 40 Spaces, 40 Circuits, 22 Kaic, Surface Mounting, Box Size D, Al Bus, Ug Feed, 4-Jaws, 1 Socket, #6-250 Kcmil Line
$2,375.91
Eaton Residential Meter Breaker, All-In-Ones, 200A, Copper, Nema 3R, Bottom and Top, #6-350 KCM 22 Kaic, #6-350 KCMCSR, Surface Mounting, 8, Four-Jaw, 1, 4, Single-Phase, Ringless, Ga, Georgia Power, 120/240 Vac
$619.49
9
Popularity
Default