Add More Items
View All Quick Selects
Below you can add an image for 'Eaton Corp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Cutler-Hammer Series Housing Panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever Bypass, Nema 3R Enclosure, 22 Kaic Interrupt Rating, Surface Mounting, Ringless Security Circuit, 1 Socket
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5,162.40
Each
Eaton 35MM Commercial Meter Stack, Plugin Socket, 200A, Al, Bus:1200A, Lever, Nema 3R, Depends On Selected MCB, 5-Jaw, Sockets:1, 3-PH In, 1-PH Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$1,621.87
Eaton 35MM Commercial Meter Stack, Plugin Socket, 200A, Al, Bus:1200A, Lever, Depends On Selected MCB, 3R, 5-Jaw, Sockets:3, 3-Phase In, 1-Phase Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$4,012.39
Eaton 35MM Commercial Meter Stack, Plugin Socket, Al, Bus:1200A, Lever, 3R, Depends On Selected MCB, 5-Jaw, Sockets:4, 3-Phase In, 1-Phase Out, 200A, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$4,212.75
House Panel, CSR2150 Main Breaker, BW/BWH Secondary Breaker, 300A, 120/240V, Ringless, 22 Kaic, Surface Mounting, Nema 3R Enclosure, Aluminum Bus, Underground Feed, Lever Bypass, 1 Socket, Lug Landings For Compression, Lugs Not Included
$5,114.51
Eaton 35MM Commercial Meter Stack, Plugin Socket, Al, 200A, Bus:1200A, Lever, 3R, Depends On Selected MCB, 5-Jaw, Sockets:2, 3-Phase In, 1-Phase Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
Total Availability: Out of Stock
$2,938.44
9
Popularity
Default