Add More Items
View All Quick Selects
Below you can add an image for 'Crouse-Hinds' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series CD Drain, Copper-Free Aluminum, 3/4"
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$39.78
Each
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Copper-Free Aluminum, Vertical or Horizontal, Group B Rated, 1"
$64.54
Eaton Crouse-Hinds Series CD Drain, Copper-Free Aluminum, 1/2"
Nacogdoches Availability: Out Of Stock
$47.75
Copper-Free Aluminum Body, Natural, Eys Model, Conduit Body Type, 1/2 In Trade Size, Male X Female Connection, 1/2 In Connection Size, 1/2 In Hub Size, 3-11/16 In Length, 1-1/4 In (Dia.) Width, Vertical Mount, 1-5/32 In Turning Radius, 0.35 LB
$43.73
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Copper-Free Aluminum, Vertical or Horizontal, Group B Rated, 3/4"
$51.41
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Copper-Free Aluminum, Vertical or Horizontal, 2"
$161.40
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Copper-Free Aluminum, Vertical or Horizontal, 1-1/2"
$124.09
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Copper-Free Aluminum, Vertical Only, 3/4"
$218.26
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Copper-Free Aluminum, Vertical Only, 1"
$242.77
9
Popularity
Default