Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Preset Dimmer, Wall Dimmer; Preset Rotary Push On/Off Switch Operator; Operation Type Single Pole; 120 Vac At 60 HZ; Incandescent Load; 600 W Load; Ivory; Size 1.672 Inch W X 1.438 Inch D X 4 Inch H; Approval Ul, Csa; Lumaspec[R] Brand
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$7.11
Each
No longer available or discontinued by the manufacturer.
600W 3W Dimmer
$11.83
Dim/Slide 600W Pre-Set 1-Pole Ivory
$32.96
Dim/Slide 600W Pre-Set 1-Pole White
$36.92
600W Slide Preset 3W Decor Iv
$47.24
120V 1000W Max SP Incan Rotary Dial On/Off Dimmer White
$69.98
1.05A/300W Max 120V 4-SPD Fan Cont/2-Level Hi/Low Dimmer White
$44.18
Spec GRD Wall Box Dcor 15MIN Rotary Timer Timeout W/Hold Ivory
$43.39
3M (9.8 FT) High-Speed Hdmi Cables With Ethernet
Nacogdoches Availability: In Stock
$16.69
9
Popularity
Default