90601I - 600W SP Dimmer

Pass and Seymour

  • $7.11 (Each)
  • $7.11 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90601I
Manufacturer
Pass and Seymour
Manufacturer's Part Number
90601-I
Description
600W SP Dimmer
Preset Dimmer, Wall Dimmer; Preset Rotary Push On/Off Switch Operator; Operation Type Single Pole; 120 Vac At 60 HZ; Incandescent Load; 600 W Load; Ivory; Size 1.672 Inch W X 1.438 Inch D X 4 Inch H; Approval Ul, Csa; Lumaspec[R] Brand
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
078500790601
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.11 (Each)
Resources
Images
 
 
90601I - Small Image
 
90601I - Large Image
Attachments
 
 
90601I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
SINGLE POLE
Voltage Rating
120 VAC AT 60 HZ
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Size
1.672 INCH W X 1.438 INCH D X 4 INCH H
Descriptions
Description
600W SP DIMMER
Long Description
PRESET DIMMER, WALL DIMMER; PRESET ROTARY PUSH ON/OFF SWITCH OPERATOR; OPERATION TYPE SINGLE POLE; 120 VAC AT 60 HZ; INCANDESCENT LOAD; 600 W LOAD; IVORY; SIZE 1.672 INCH W X 1.438 INCH D X 4 INCH H; APPROVAL UL, CSA; LUMASPEC[R] BRAND
Additional Information
RADIO FREQUENCY INTERFERENCE PROTECTION
Commodity Description
Controls - Dimmers & Speed Controls
Additional Information
Operator Type
PRESET ROTARY PUSH ON/OFF SWITCH
Load Rating
600 W
Load Type
INCANDESCENT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
90601-I
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 90601I.
Jump To:

Similar Items

Similar items are close alternatives to 90601I, though they may not be 100% alike.

Rfi Rotary Dimmer Preset 660W
  • Our Part #: R600PI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: R600PI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
R600PI - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat