Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Medium Base, Porcelain, Pullchain, 2 Terminals With Tri-Drive Screws, 15 Amp, 125 Volt, Grouding Receptacle, Fits 3 1/4 and 4 Boxes With Cage Neck. White.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$31.91
Each
Locking Watertight Plug, 30AMP 3 250 Volt, Nema Configuration L15-30, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$51.83
Modular Plug Hand Tool, Steel, Blue (Handle), Steel Handle Material, 8 In Overall Length, 1.59 In Overall Width, 1.59 In Overall Depth, 0.87 LB
Nacogdoches Availability: In Stock
$116.86
Heavy-Duty Spec Grade Single Receptacle Side Wire 15AMP 250VOLT Ivory
$11.75
Duplex Receptacle, 15 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Nylon Material, Brown, 0.2100 LB
$34.67
Power Outlet Angle Plug, 50 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
$10,488.48
Per 100
Single Receptacle 3POLE 3WIRE 20AMP 125/250VOLT Black Non Grouding
$44.02
Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Brown, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
$1,285.61
Single Pole Switch, Tamper-Resistant Receptacle. 15 Amps, 120 Volts, White.
$22.14
9
Popularity
Default