Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Prewired 20A Duplex Receptacle Can Be Wired As Standard Duplex or Isolated Ground. Flanges Available Painted In Gray (Gy), Black (BK), Ivory (Vy). Flanges Also Available In Plated Brushed Brass (BS) and Brushed Aluminum (Al). Slide Covers Match The Painted Flange Colors, Gray, Black, Ivory. Aluminum and Brass Flanges Shipped With Black Slide Cover. Brass Flange Also Available With Nonmetallic Brass Colored Slide Holder (Ab). Aluminum Flange Also Available With Nonmetallic Aluminum Color Slide Holder (AA).
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$236.45
Each
For Use In Concrete Floors. For Use With Round Evolution Series Cover. Fully Adjustable With Tunnel Compartments. Supplied With Two (2) Duplex Mounting Plates. Other Plates Sold Separately.
$305.19
<P>Your Go-to Floor Box Just Got Better. Resource RFB Series Floor Boxes Are Designed For Maximum Efficiency Throughout An Entire Building, Bringing Versatile Recessed Activations For Power and Data Services to Open Space Areas or Directly to Workstations. No Matter What Size You Choose, Components and Accessories Work Across The Entire Line Interchangeably. Simply Mix-and-Match As Needed For Your Project. Improved Wire and Cable Routing Makes Wire Pulling Much Easier In Adjacent Compartments and Around CO
$210.41
5' Plugmold Tamper-Resistant Multioutlet System Ivory
$87.87
For Deep Devices Such As Momentary Contact, Remote Control Switches, and Hospital Signaling System Devices. Base Has 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Two-Gang: 4 3/4" L X 4 3/4" W (121MM X 121MM). Accepts Nema Double-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions. Ivory
$3,396.69
Per 100
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$2,551.65
$11.96
Available In 5' (1.5M) Length With 9" Spacing. 15A Tamper-Resistant Receptacles. 3-Wire, #12 THHN (1 Hot, 1 Neutral and Insulated Ground Conductor). .040" (1.0 MM) Steel Housing. Packed Two Per Carton. Each Unit Supplied With One (1) Coupling and Two (2) Blank End Fittings. Usb Is 2.4 Amps (Shared Between Two Ports) 5VDC. Please Note The Charging Load On One Module Will Not Affect The Charging Performance Of The Other Usb Modules In The Product. White
$178.09
Tele-Power Pole, 2.25 In Length, 2-5/16 In Width, 12 FT 5 In Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, 21 LB
$298.81
9
Popularity
Default