Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Complete With One-Piece Finish Flange and Conduit Assembly. Conduit Assembly Consists Of One 3/4" Trade Size Conduit and One 1 1/2" Trade Size Conduit. Finish Cover Flange Provided With One 3/4" Trade Size Screw Plug Opening and One 1 1/2" Trade Size Screw Plug Opening. Covers Available In Painted Black (BK), Gray (Gy), Brass (BS), Bronze (BZ), and Brushed Aluminum (Al). Note: Assembled With Scrub Water Gasket. For Use On Tile, Wood or Carpet Floors. Black
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$359.55
Each
Three Gang Black Nonmetallic Carpet Flange, For Omnibox® and Modulink™ Series Floor Boxes. For Ortronics Connectivity Use With 829PFLRT Cover. For Wiremold Open System Connectivity Use With 829PFL Cover. Accepts Ortronics MAB6TJ Tracjack, MAB3S2 Series Ii and Wiremold CM Series Open System Adapters, Sold Separately. Note: Polycarbonate Cover Plates Can Only Be Used With Polycarbonate Flanges.
$64.21
Used to Isolate Power and Communication Compartments. Graduated Cubic Inch Markings Are Marked Clearly On The Divider and Correspond Directly to The Cubic Inch Markings On The Interior Of The Box. Cuts Easily With A Utility Knife. Supplied With A Receptacle Plate That Completes Separation Of Power and Low Voltage. One Divider Required For Dual-Service Activation, Ordered Separately.
$12.49
Supplied With 1/2" (12.7MM) Screw Plug For Accessing Communication Cables. 5 1/2" (140MM) Diameter For Carpet Applications Only. Used In Conjunction With The 881DIV to Complete The Dual Service 881 PVC Floor Box. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$104.27
Floorport Service Fittings For Resource RFB® Series Floor Boxes, Walkercell® Cellular Raceway, and Walkerdeck Systems Provide Flexibility In Recessed and Furniture Feed Applications. The Enhanced Design Also Increases The Ease Of Use and Color Options While Continuing to Exceed Ul Scrub Water Requirements. These Covers Are Ideal For Use In A Wide Variety Of Applications Including Educational Facilities, Airports, and Commercial and Institutional Office Buildings. The Covers Are Ul Listed to U.S. and Canadi
$127.44
Closes Off Open End Of 4000 Series Raceway. Has Two 1/2" Trade Size Kos to Facilitate End Feeding. Gray
$949.98
Per 100
Pop Up, 2 O/L, 1 Usb A, 1 Usb C
Total Availability: Out of Stock
$91.43
<P>PN10 Series For Covering Joint Where Two Pieces Of PN10 Series Raceway Come Together.</P>
Nacogdoches Availability: In Stock
$3.55
Device Box, 2 Gang, Non Metallic Material, Fog White, 600 V Ac, 4-7/8 In Length, 1-3/4 In Width, 4-3/4 In Height, 0.4 LB
9
Popularity
Default