Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Flush Brass Communication Cover Plate With Slides and Four Mounting Screws.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$73.09
Each
Outlet Box, PVC Material, 1-1/8 In Height, 4 In Diameter, 1.14 LB/Ea
$12.69
The Wiremold Ratchet-Pro™ Black Nonmetallic Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$33.49
Outlet Box, Polycarbonate Material, Brown, 1 Gang, 6-1/8 In Length, 5-5/8 In Width, 6-1/2 In Height, 5-1/2 In Diameter, 1.26 LB/Ea
$32.65
Polycarbonate Duplex Cover Plate With Flip Lids For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service. Bronze
$35.05
<P>Designed to Fit and Be Concealed Behind 42'' or Larger Flat Screen Displays. Can Be Installed In Both New Work and Old Work Applications. Has 4 Nema Size Openings For Power, Communication, or A/V Devices.</P>
$364.13
The Wiremold 3000 Series Steel Raceway Provides Wiring Capacities For Small to Medium Size Installations. Power or Data/Communication Devices Can Be Wired Into The Raceway For A Flush Appearance Satisfying Both Aesthetic and Functional Requirements. The 3000 Series Steel Raceway Is Ideally Suited For Wiring Applications In Frequently Changing Environments Such As Labs, Hospitals and Other Industrial Applications.
$256.67
Per 100
Holds Conductors In Place. (Galvanized)
$322.86
Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB
Nacogdoches Availability: In Stock
$1.78
9
Popularity
Default