895PBRN - Round Dup Recept CPT Cover Poly BRN

Wiremold

  • $32.65 (Each)
  • $32.65 (Each)
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
895PBRN
Manufacturer
Wiremold
Manufacturer's Part Number
895P-BRN
Description
Round Dup Recept CPT Cover Poly BRN
Outlet Box, Polycarbonate Material, Brown, 1 Gang, 6-1/8 In Length, 5-5/8 In Width, 6-1/2 In Height, 5-1/2 In Diameter, 1.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564276333 / 0786564276333 / 00786564276333
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.65 (Each)
Resources
Images
 
 
895PBRN - Large Image
 
895PBRN - Large Image
 
895PBRN - Small Image
Attachments
 
 
895PBRN - Specification Sheet
Brochures
 
 
895PBRN - Brochure
Other Links
 
 
895PBRN - Other
 
895PBRN - Other
 
895PBRN - Other
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
Polycarbonate
Number of Gangs
1
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
6-1/8 in
Width
5-5/8 in
Height
6-1/2 in
Diameter
5-1/2 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Polycarbonate Material, Brown, 1 Gang, 6-1/8 in Length, 5-5/8 in Width, 6-1/2 in Height, 5-1/2 in Diameter, 1.26 lb/EA
Features
Polycarbonate duplex cover plate with flip lids for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.
Short Description
Outlet Box, Polycarbonate, Brown
Description
ROUND DUP RECEPT CPT COVER POLY BRN
extra long description
WLK 895P-BRN ROUND DUP RECEPT CPT C
Special Features
Non Metallic plate, light weight construction,Scrub water compliant, UL Listed
Construction
ASSEMBLED
Additional Information
for use with
881 Series Round PVC Floor Box
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Made in USA
yes
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
895P-BRN
GTIN
00786564276333
UPC
786564276333
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
COVER
Packaging
Weight
1.26 lb/EA
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 895PBRN.
Jump To:

Similar Items

Similar items are close alternatives to 895PBRN, though they may not be 100% alike.

Carpet Plate and Cover, Steel, 0.29 LB/Ea
  • Our Part #: P68DRCBRN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P 68 DRC BRN
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 4 ($266.04) ·
P68DRCBRN - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat