Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3' Plugmold Multioutlet Usb System Black
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$103.90
Each
6' Plugmold Tamper-Resistant Multioutlet System Black
$206.52
Closes Off Open End Of 3000 Series Raceway. Has Concentric 1/2" and 3/4" Trade Size Kos. Gray
$401.53
Per 100
Full Capacity Entrance End Fitting. Has Concentric 3/4", 1", and 1 1/4" Trade Size Kos On End and Bottom For Feeding 4000 Series Raceway. Includes Removable Divider and 1 1/4" (32MM) Bend Radius Control Insert For Utp/STP and Fiber Cable Installations. Gray
$36.48
Accepts 15A and 20A Duplex Receptacles and 106 Style Frames. Includes Mini Adapter That Will Accept Activate Series Inserts and Wiremold Open System Communication Modules. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "CV" or The "G" Color Prefix to "CG" to Denote The Canadian Versions. Ivory
$15.44
Tee, Steel, Ivory, Scuffcoat, 7/8 In Width, 2-1/2 In Height, 0.17 LB/Ea
$629.99
<P>Covers Seams Where Two Lengths Of 2000 Series Raceway Come Together.</P>
$1.57
.040" (1.0MM) Galvanized Steel. Packed Ten 10' (3M) Lengths Per Carton. Base Has 9/32" (7.1MM) Diameter Mounting Holes On Centers Of Approximately 8" (203MM).
$355.38
Per 100 Feet
For Holding The Conductors In Place. Not Ul Listed.
$123.33
9
Popularity
Default