Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2300 Series Internal Elbow. For Right Angle Turns Around Internal Corners. Finish - Ivory
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$281.53
Per 100
Device Box Fitting, 1 Gang, PVC Material, Ivory, Textured Ivory, 600 V (Ul)/300 V (Csa), 3 In Length, 1-3/8 In Width, 4-3/4 In Height, 0.27 LB
$620.00
25DTP Series 10' Tele-Power Poles In White Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and M
$253.94
Each
Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory or White Finishes. Available In 5' (1.52M) Lengths. Packed 100' (30.5M) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length. Ivory
$236.32
400 Series T Fitting. For Branching Of Raceway Running At Right Angles. Finish - Ivory
$329.22
Box Connector, Steel, Galvanized, 1/2 In Height, 0.07 LB/Ea
$417.14
Conduit Connector, Steel, Galvanized, 1/2 In Height, 0.08 LB/Ea
$432.85
Single Action Portable Cutter. Fast and Easy Square Cuts. Steel
$292.04
Outlet Box, PVC Material, 1 Gang, 4 Hubs, Round, Tile Mount;Carpet Mount, 6-1/8 In Length, 5-5/8 In Width, 6-1/2 In Height, 1.8 LB/Ea
$23.99
9
Popularity
Default