Add More Items
View All Quick Selects
Below you can add an image for 'Arlington Industries' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non-Metallic Cable Connector, 1/2 In Trade Size, Plastic, Black, 1.010 In Length, 1.01 In Diameter, Snap-In Connection, 1/2 In Knockout Size, Push-In, 0.006 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$26.04
Per 100
Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.41 In Length, 1 In Diameter, Insulated, Snap-In Connection, 0.049 LB/Ea
Nacogdoches Availability: In Stock
$168.27
Romex Connector, Plastic, 3/4 In Size, Black, 1.290 In Diameter, 3/4 In Knockout Size, Push-In Connection, Insulated, 0.01 LB/Ea
$51.23
Snap-In Bushing, 1/2 In Trade Size, Black, 0.505 In Length, 1.140 In Width, 1.140 In Height, 0.004 LB/Ea
$21.16
Zinc Die-Cast, 1/2 Knockout, Screw In Connector For Aluminum and Steel Cable. Snaps Into Lockout With Spring Steel Clip.
$180.78
Box Extender, Plastic, BE1 Model, Rectangular, 2.21 In Length, 1.81 In Width, 1 Outlet, 1 Gang, Recessed Wall Mount, 0.04 LB
$243.28
Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Length, 1.605 In Diameter, Insulated, 1/2 In Knockout Size, 0.108 LB/Ea
$420.94
Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 1.032 In Length, 1/2 In Knockout Size, Non-Insulated, 0.04 LB/Ea
$221.71
9
Popularity
Default