Add More Items
View All Quick Selects
Below you can add an image for 'Cantex, Inc' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 20.3 Cu.In Capacity, (4) Clamp Cable Entry, 1 Gang, Rectangular, 4 Knockouts, Angled Nail, 2.25 In Length, 3.31 In Width, 3.7 In Height
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$100.63
Per 100
20 Cu. In. Ez Box New Work Nail-On Residential Ceiling Box With Wire Clamps Black
$252.00
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 32 Cu.In Capacity, (8) Clamp Cable Entry, 2 Gang, Rectangular, 8 Knockouts, Angled Nail, 3.938 In Length, 3.063 In Width, 3.688 In Height
$208.13
Ceiling Box, PVC Material, Black, Ez Model, 20 Cu.In Capacity, (6) Clamp Cable Entry, Round, Enhanced Angled Nail;Adjustable Bar Hanger, 2.3 In Width, 4 In Height, 4 In Diameter, 0.19 LB/Ea
$465.15
1-Gang 14 Cu. In. Ez Box Old Work Residential Electrical Switch and Outlet Box With Ez Mount Clamps and Wire Clamps Gray
$226.92
18 Cu. In. Ez Box Old Work Residential Ceiling Box With Ez Mount Clamps and Wire Clamps Gray
$335.16
3-Gang 44 Cu. In. Ez Box New Work Nail-On Residential Electrical Switch and Outlet Box With Wire Clamps Gray
$408.03
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 48 Cu.In Capacity, (6) Clamp Cable Entry, 2 Gang, Square, Enhanced Angled Nail, 4 In Length, 4 In Width, 4 In Height, 0.361 LB/Ea
$315.88
32 Cu. In. 4 In. Square Ez Box New Work Nail-On Residential Electrical Box With Wire Clamps Gray
$633.53
9
Popularity
Default