Add More Items
View All Quick Selects
Below you can add an image for 'Satco' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$2.25
Each
Fluorescent T8 Linear Lamp, Designation: F32T8/850/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3000 LM Initial, Lumens: 2850 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
Fluorescent T5 High Performance Lamp, Designation: F28T5/835/Env, 28 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, Lumens: 2700 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 45-13/16 In Length, 5/8 In Diameter
Nacogdoches Availability: Out Of Stock
$4.99
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 82, 24000 H Average Life, 6500 K, Daylight, 32 W, 2900 LM Brightness (Lumens), 1 In Diameter, 48 In Length
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 82, 24000 H Average Life, 5000 K, Natural Light, 54 W, 5000 LM Brightness (Lumens), 0.63 In Diameter, 48 In Length
$3.81
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 54 W, 5000 LM Brightness (Lumens), 0.63 In Diameter, 48 In Length
$3.68
Fluorescent T8 Linear Lamp, Designation: F32T8/835/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 2950 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 47-25/32 In Length, 1 In Diameter
Fluorescent T5 Circline High Performance Lamp, Designation: FC55T5/Ho/830, 55 WTT, T5 Shape, 2GX13 2GX13 (4-Pin) Base, 12000 HR, Lumens: 4200 LM Initial, Lumens: 4000 LM Mean, 3000 Deg K Color Temperature, Warm White 82 Cri, 12 In Length, 5/8 In Diameter
$16.42
Led Lamp, BR30 Shape, 105 ° Beam Angle, 80, 3000 K, 800 LM Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 3.75 In Diameter, 5.19 In Length, 0.4 LB
$7.46
9
Popularity
Default