Add More Items
View All Quick Selects
Below you can add an image for 'Satco' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Metal Halide Lamp, 400 W, ED28 Base, Non Dimmable, 0.75 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$17.36
Each
Hid High Pressure Sodium Lamp, Designation: LU1000/ET25, 1000 WTT, ET25 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 50000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 15-5/8 In Length, 3-1/8 In Diameter, Burn Position: Universal
Nacogdoches Availability: Out Of Stock
$43.82
Hid High Pressure Sodium Lamp, Designation: LU150/55, 150 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 7-3/4 In Length, 2-15/16 In Diameter
$18.66
Hid High Pressure Sodium Lamp, Designation: LU250, 250 WTT, ET18 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 28000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 9-5/8 In Length, 2-1/4 In Diameter
Hid High Pressure Sodium Lamp, Designation: LU400, 400 WTT, ET18 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 51000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 9-5/8 In Length, 2-1/4 In Diameter
Hid High Pressure Sodium Lamp, Designation: LU70/Med, 70 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
$17.99
Hid High Pressure Sodium Lamp, Designation: LU150/55/Med, 150 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Metal Halide Lamp, 4200 K, 13600 LM Brightness (Lumens), 175 W, White, 10000 H Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 In Diameter, Probe
$20.51
Hid Metal Halide Lamp, Designation: MH250/ED28/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 12000 HR, Lumens: 20000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$22.56
9
Popularity
Default